Shop All Square Washers
Ampg
Square Washer, Fits Bolt Size 1/2 in 18-8 Stainless Steel, Plain Finish
Mfr # Z8928-188
Zoro # G1686275
product price: $30.99
/ea
$30.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 18-8 Stainless Steel
- Finish Plain
- For Screw Size 1/2 in
- System of Measurement Inch
- Inside Dia. .562 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ampg
- MFR # Z8928-188
- Zoro # G1686275
- Country of Origin United States
- Category Square Washers
Dimensions
For Screw Size | 1/2 in |
Inside Dia. | .562 in |
Fits Bolt Sizes | 1/2 in |
Outside Dia. | 2 in |
Details
Item | Square Washer |
Material | 18-8 Stainless Steel |
Finish | Plain |
System of Measurement | Inch |
Thickness Tolerance | +0.003/-0013 in |
Rockwell Hardness | B83 |
Thickness | 1/8 in |
Style | Square |
Product Type | Washer |
Description
Sq Washer for 1/2 Bolt .563 ID 2.00 Wd 1
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT Power-Stud Wedge Anchor, 3/4" Dia., 5-1/2" L, Stainless Steel Stainless Steel, 20 PK (07642-PWR)
- ZORO SELECT Not Graded, 1/4"-28 Hex Head Cap Screw, Plain Stainless Steel, 1/2 in L, 100 PK (16W843)
- HERITAGE Detent Pin, 3/16" x 3", Medium CSZ, Clear (DTP-0187-3000)
- ARROW FASTENER 2000PK 1 BRN Brad Nail (BN1816BCS)
- AMPG Square Washer, Fits Bolt Size 1/2 in Fiberglass, Plain Finish (Z8344)
- AMPG Square Washer, Fits Bolt Size 5/8 in 18-8 Stainless Steel, Plain Finish (Z8892SS)
- AMPG Square Washer, Fits Bolt Size M8 Steel, Black Oxide Finish (Z8908)
- MIDWEST FASTENER Square Washer, Fits Bolt Size 1/2 in Steel, Galvanized Finish, 25 PK (09857)
- VAST Square Washer, Stainless Steel, Plain Finish, 25 PK (V500 1/2SS-25)
- ZORO SELECT Square Washer, Fits Bolt Size 7/8 in Low Carbon Steel, Galvanized Finish (Z8960G)
- ZORO SELECT Square Washer, Fits Bolt Size 5/8 in Low Carbon Steel, Hot Dipped Galvanized Finish (Z8881-HDG)
- Ampg Square Washers