Shop All Square Washers
Ampg
Square Washer, Fits Bolt Size 1-3/4 in Steel, Zinc Plated Finish
Mfr # Z8710-ZN
Zoro # G1685776
product price: $40.99
/ea
$40.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Finish Zinc Plated
- For Screw Size 1-3/4 in
- System of Measurement Inch
- Washer Material Grade Low Carbon Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ampg
- MFR # Z8710-ZN
- Zoro # G1685776
- Country of Origin United States
- Category Square Washers
Dimensions
For Screw Size | 1-3/4 in |
Fits Bolt Sizes | 1-3/4 in |
Inside Dia. | 1.812 in |
Outside Dia. | 3 in |
Details
Item | Square Washer |
Material | Steel |
Finish | Zinc Plated |
System of Measurement | Inch |
Washer Material Grade | Low Carbon Steel |
Thickness Tolerance | +/-0.030 in |
Thickness | 1/4 in |
Rockwell Hardness | B55 - B85 |
Style | Square |
Product Type | Washer |
Description
Sq Washer for 1-3/4 Bolt 1.813 ID 3.00 W
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Fender Washer, Fits Bolt Size 3/8" , Steel Zinc Plated Finish, 1100 PK (B38210.037.0150)
- ZORO SELECT Class 10.9, M6-1.00 Hex Head Cap Screw, Black Oxide Steel, 20 mm L, 100 PK (M04110.060.0020)
- ZORO SELECT Socket Set Screw, Gr M3, Flat, 8mm L, PK100 (M07810.030.0008)
- SPOTNAILS Collated Finishing Nail, 1-1/4 in L, 15 ga, Galvanized (1510APG)
- AMPG Square Washer, Fits Bolt Size M8 Steel, Black Oxide Finish (Z8908)
- AMPG Square Washer, Fits Bolt Size 5/8 in 18-8 Stainless Steel, Plain Finish (Z8892SS)
- AMPG Square Washer, Fits Bolt Size 1/2 in Fiberglass, Plain Finish (Z8344)
- ZORO SELECT Square Washer, Fits Bolt Size 1/2 in Low Carbon Steel, Zinc Plated Finish (Z8880-ZN)
- MIDWEST FASTENER Square Washer, Fits Bolt Size 1/2 in Steel, Galvanized Finish, 25 PK (09425)
- ZORO SELECT Square Washer, Fits Bolt Size 1/4 in 18-8 Stainless Steel, Plain Finish (Z8950SS)
- ZORO SELECT Square Washer, Fits Bolt Size 1/2 in Low Carbon Steel, Black Oxide Finish (Z8940-BOX)
- Ampg General Washers