Shop All Square Washers
Ampg
Square Washer, Fits Bolt Size 1-1/4 in Steel, Galvanized Finish
Mfr # Z8896G
Zoro # G8765429
product price: $17.75
/ea
$17.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Finish Galvanized
- For Screw Size 1-1/4 in
- System of Measurement Inch
- Outside Dia. 4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ampg
- MFR # Z8896G
- Zoro # G8765429
- Country of Origin United States
- Category Square Washers
Dimensions
For Screw Size | 1-1/4 in |
Outside Dia. | 4 in |
Fits Bolt Sizes | 1-1/4 in |
Inside Dia. | 1.312 in |
Details
Item | Square Washer |
Material | Steel |
Finish | Galvanized |
System of Measurement | Inch |
Thickness | 1/4 in |
Rockwell Hardness | B55 - B85 |
Thickness Tolerance | +/-0.015 in |
Application | Shimming & Construction |
Washer Material Grade | Low Carbon Steel |
Product Type | Washer |
Style | Square |
Description
Square Washer
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT #4-40 x 5/16 in Phillips Flat Machine Screw, Plain 18-8 Stainless Steel, 100 PK (U51300.011.0031)
- ZORO SELECT Class 10.9, M18-2.50 Hex Head Cap Screw, Black Oxide Steel, 70 mm L, 10 PK (M04100.180.0070)
- NATIONAL HARDWARE Square U-Bolt, 5/16", 2 in Wd, 5 in Ht, Zinc Plated Stainless Steel (N222-364)
- VAST Spring Nut, 5/16"-18, 25 PK (V230 5/16-25)
- AMPG Square Washer, Fits Bolt Size 5/8 in 18-8 Stainless Steel, Plain Finish (Z8892SS)
- AMPG Square Washer, Fits Bolt Size 1/2 in Fiberglass, Plain Finish (Z8344)
- AMPG Square Washer, Fits Bolt Size M8 Steel, Black Oxide Finish (Z8908)
- FLEX-STRUT Washer, Flat, Square, 1/4" Hole (FS-5003-1/4 E/G)
- ZORO SELECT Square Washer, Fits Bolt Size 1/2 in 18-8 Stainless Steel, Plain Finish (Z8955-188)
- ZORO SELECT Square Washer, Fits Bolt Size 1 1/4 in Steel, Zinc Plated Finish (Z8731-ZN)
- ZORO SELECT Square Washer, Fits Bolt Size 7/8 in 18-8 Stainless Steel, Plain Finish (Z8960-188)
- Ampg General Washers