Shop All Square Washers
Ampg
Square Washer, Fits Bolt Size 1-1/4 in Steel, Black Oxide Finish
Mfr # Z8896H
Zoro # G1686074
product price: $6.59
/ea
Sold in multiples of 2 for $13.18
$13.18
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Finish Black Oxide
- For Screw Size 1-1/4 in
- System of Measurement Inch
- Rockwell Hardness 15N80
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ampg
- MFR # Z8896H
- Zoro # G1686074
- Country of Origin United States
- Category Square Washers
Dimensions
For Screw Size | 1-1/4 in |
Fits Bolt Sizes | 1-1/4 in |
Inside Dia. | 1.312 in |
Outside Dia. | 4 in |
Details
Item | Square Washer |
Material | Steel |
Finish | Black Oxide |
System of Measurement | Inch |
Rockwell Hardness | 15N80 |
Washer Material Grade | Case Hardened Steel |
Thickness Tolerance | +/-0.030 in |
Thickness | 1/4 in |
Style | Square |
Product Type | Washer |
Description
Sq Washer for 1-1/4 Bolt 1.313 ID 4.00 W
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Flat Washer, For Screw Size 1 3/8" , Stainless Steel Plain Finish, 5 PK (U51420.137.0001)
- NEWPORT FASTENERS 1/4 x 1" Dowel Pins/Alloy Steel/Bright Finish , 200PK (PINDOW020010P)
- ZORO SELECT External Tooth Lock Washer Lock Nut, 1/4"-20, Steel, Grade 8, Zinc Plated, 15/64 in Ht, 100 PK (KEPI0250-100P)
- RECOIL Thin Wall Key Locking Insert, 4 Keys, #10-24 Int Thrd Sz, 5/16"-18 Ext Thrd Sz, Steel (73601)
- AMPG Square Washer, Fits Bolt Size M8 Steel, Black Oxide Finish (Z8908)
- AMPG Square Washer, Fits Bolt Size 5/8 in 18-8 Stainless Steel, Plain Finish (Z8892SS)
- AMPG Square Washer, Fits Bolt Size 1/2 in Fiberglass, Plain Finish (Z8344)
- ZORO SELECT Square Washer, Fits Bolt Size 1/4 in Steel, Black Oxide Finish (Z8950H)
- MIDWEST FASTENER Square Washer, Fits Bolt Size 1/2 in Steel, Galvanized Finish, 25 PK (09857)
- MIDWEST FASTENER Square Washer, Fits Bolt Size 1/4 in Steel, Galvanized Finish, 16 PK (51979)
- L.H. DOTTIE Square Washer, Carbon Steel, Electro Galvanized Finish, 100 PK (SQW58)
- Ampg Square Washers