Shop All Square Washers
Ampg
Square Washer, Fits Bolt Size 1-1/2 in Steel, Zinc Plated Finish
Mfr # Z8748-ZN
Zoro # G1685767
product price: $24.49
/ea
$24.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Finish Zinc Plated
- For Screw Size 1-1/2 in
- System of Measurement Inch
- Inside Dia. 1.562 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ampg
- MFR # Z8748-ZN
- Zoro # G1685767
- Country of Origin United States
- Category Square Washers
Dimensions
For Screw Size | 1-1/2 in |
Inside Dia. | 1.562 in |
Fits Bolt Sizes | 1-1/2 in |
Outside Dia. | 4 in |
Details
Item | Square Washer |
Material | Steel |
Finish | Zinc Plated |
System of Measurement | Inch |
Thickness Tolerance | +/-0.030 in |
Rockwell Hardness | B55 - B85 |
Thickness | 1/4 in |
Washer Material Grade | Low Carbon Steel |
Style | Square |
Product Type | Washer |
Description
Sq Washer for 1-1/2 Bolt 1.563 ID 4.00 W
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- G.L. HUYETT Coiled Spring Pin 1/4 x 2 SD HCS PL (SPC-250-2000)
- VELCRO BRAND Tape Combo Packs 3/4"x15ft., 15', 3/4" Wd, Black (VEL101)
- ZORO SELECT Jam Nut, M2.5-0.45, 18-8 Stainless Steel, Not Graded, Plain, 1-19/32 mm Ht, 50 PK (JN9X00250-050P1)
- ELECTRIDUCT Reclosable Fastener, Rubber Adhesive, 30 ft, 2" Wd, Black (AT-SETH-2K-30)
- AMPG Square Washer, Fits Bolt Size 1/2 in Fiberglass, Plain Finish (Z8344)
- AMPG Square Washer, Fits Bolt Size M8 Steel, Black Oxide Finish (Z8908)
- AMPG Square Washer, Fits Bolt Size 5/8 in 18-8 Stainless Steel, Plain Finish (Z8892SS)
- TITAN FASTENERS Square Washer, Steel, Galvanized Finish (BMN12096)
- MIDWEST FASTENER Square Washer, Fits Bolt Size 1/2 in Steel, Galvanized Finish, 267 PK (09752)
- TITAN FASTENERS Square Washer, Steel, Hot Dipped Galvanized Finish (BMN16)
- FLEX-STRUT Washer, Sq, Channel Guide, 3/8" Hole (FS-5004-3/8 E/G)
- Ampg Square Washers