Shop All Square Washers
Ampg
Square Washer, Fits Bolt Size 1-1/2 in Steel, Zinc Plated Finish
Mfr # Z8709-ZN
Zoro # G1685749
product price: $25.99
/ea
$25.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Finish Zinc Plated
- For Screw Size 1-1/2 in
- System of Measurement Inch
- Rockwell Hardness B55 - B85
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ampg
- MFR # Z8709-ZN
- Zoro # G1685749
- Country of Origin United States
- Category Square Washers
Dimensions
For Screw Size | 1-1/2 in |
Fits Bolt Sizes | 1-1/2 in |
Inside Dia. | 1.562 in |
Outside Dia. | 3 in |
Details
Item | Square Washer |
Material | Steel |
Finish | Zinc Plated |
System of Measurement | Inch |
Rockwell Hardness | B55 - B85 |
Thickness | 1/4 in |
Thickness Tolerance | +/-0.030 in |
Washer Material Grade | Low Carbon Steel |
Style | Square |
Product Type | Washer |
Description
Sq Washer for 1-1/2 Bolt 1.563 ID 3.00 W
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Dowel Pin, Steel, Plain, 7/8in.dia., 4in.L (U39080.087.0400)
- PRECISION BRAND Shim Stock, Roll, Cold Low Steel, 0.0050 In (16320)
- NELSON STUD WELDING Weld Stud, #10-32, 1/2 in, TFTC Flanged Threaded, Steel, Copper Plated Finish, 100 PK (101-208-260-G100)
- MIDWEST FASTENER Hanger Bolt, 1/4 in Thread to 1/4"-20 Thread, 3 1/2 in, 18-8 Stainless Steel, Plain Finish, 8 PK (71121)
- AMPG Square Washer, Fits Bolt Size 5/8 in 18-8 Stainless Steel, Plain Finish (Z8892SS)
- AMPG Square Washer, Fits Bolt Size M8 Steel, Black Oxide Finish (Z8908)
- AMPG Square Washer, Fits Bolt Size 1/2 in Fiberglass, Plain Finish (Z8344)
- ZORO SELECT Square Washer, Fits Bolt Size 1 in 18-8 Stainless Steel, Plain Finish (Z8762-188)
- MIDWEST FASTENER Square Washer, Fits Bolt Size 5/8 in Steel, Galvanized Finish, 78 PK (09860)
- FLEX-STRUT Washer, Sq, Channel Guide, 5/8" Hole (FS-5004-5/8 E/G)
- ZORO SELECT Square Washer, Fits Bolt Size 1/2 in 18-8 Stainless Steel, Plain Finish (Z8880-SLOT-SS)
- Ampg Square Washers