Shop All Square Washers
Ampg
Square Washer, Fits Bolt Size 1-1/2 in Steel, Black Oxide Finish
Mfr # Z8897H
Zoro # G1685986
product price: $11.19
/ea
$11.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Finish Black Oxide
- For Screw Size 1-1/2 in
- System of Measurement Inch
- Thickness Tolerance +/-0.030 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ampg
- MFR # Z8897H
- Zoro # G1685986
- Country of Origin United States
- Category Square Washers
Dimensions
For Screw Size | 1-1/2 in |
Fits Bolt Sizes | 1-1/2 in |
Inside Dia. | 1.562 in |
Outside Dia. | 4 in |
Details
Item | Square Washer |
Material | Steel |
Finish | Black Oxide |
System of Measurement | Inch |
Thickness Tolerance | +/-0.030 in |
Thickness | 1/4 in |
Washer Material Grade | Case Hardened Steel |
Rockwell Hardness | 15N80 |
Style | Square |
Product Type | Washer |
Description
Sq Washer for 1-1/2 Bolt 1.563 ID 4.00 W
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Wave Washer, Fits Bolt Size 8 mm Steel, Zinc Plated Finish, 30 PK (73726)
- MIDWEST FASTENER Fully Threaded Rod, 10-32, Grade 2, Zinc Plated Finish, 10 PK (76928)
- ZORO SELECT Tubular Rivet, Countersunk Head, 9/64 in Dia., 1/4 in L, Steel Body, 100 PK (BSCN04-100)
- ZORO SELECT #10-32 Socket Head Cap Screw, Plain Nylon, 1/2 in Length, 40 PK (3410320050)
- AMPG Square Washer, Fits Bolt Size 5/8 in 18-8 Stainless Steel, Plain Finish (Z8892SS)
- MIDWEST FASTENER Square Washer, Fits Bolt Size 3/4 in Steel, Galvanized Finish, 60 PK (51978)
- L.H. DOTTIE Square Washer, Carbon Steel, Electro Galvanized Finish, 100 PK (SQW50)
- ZORO SELECT Square Washer, Fits Bolt Size 3/4 in Low Carbon Steel, Black Oxide Finish (Z8945-BOX)
- VAST Square Washer, Fits Bolt Size 3/8 in Electro Galvanized Finish, 50 PK (V500 3/8EG-50)
- ZORO SELECT Square Washer, Fits Bolt Size 1 3/4 in Steel, Zinc Plated Finish (Z8879-ZN)
- FLEX-STRUT Washer, Flat, Square, 5/8" Hole (FS-5003-5/8 E/G)
- Ampg General Washers