Shop All Micrometers
Ampg
Spline Mic Anvil
Mfr # Z9304
Zoro # G4885301
$17.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Can be used Singly or in Pairs, All Anvils Securely Index to the Micrometer Face with our Heavy Duty Rubber Holding Boot
- Includes Reinforced Holding Boot
- Anvil Spline
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ampg
- MFR # Z9304
- Zoro # G4885301
- Country of Origin United States
- Category Micrometers
Details
Item | Anvil Attachment |
Features | Can be used Singly or in Pairs, All Anvils Securely Index to the Micrometer Face with our Heavy Duty Rubber Holding Boot |
Includes | Reinforced Holding Boot |
Anvil | Spline |
Description
The AMPG Z9304 Spline Mic Anvil is the perfect tool for making precise measurements. This micrometer anvil attaches to your micrometer to give you more flexibility when measuring. The micrometer anvil securely indexes with the micrometer face using a heavy duty rubber holding boot. With the AMPG Z9304 Spline Mic Anvil, you will be able to get accurate measurements every time.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Straight Flute Hand Tap, Plug, 4 Flutes (2LWH3)
- WARNER Full Putty Knife, Flex, 1-1/4" , Includes: Handle (90131)
- WIHA Metric Plain Hex Key, 5 mm Tip Size, 150 mm Long, 150 mm Short (33443)
- GEARWRENCH 3/8" Drive 6 Point Standard Impact SAE Socket 9/16" (84304N)
- AMPG Thread Measure Triangle, On Loop (Z9034)
- INSIZE Electronic Outside Micrometer, 0 to 6"/0 to 150mm Range, 0.00005"/0.001mm (3506-150E)
- MITUTOYO V to Anvil Micrometer, 0.09 to 1", 0.0001 (114-202)
- MITUTOYO Groove Micrometer, 0 to 1 " Range, Flat (146-232)
- MITUTOYO Digital Micrometer, Outside, 5 to 6", SPC (293-351-30)
- MITUTOYO Inside Micrometer, 2 to 12" (141-233)
- MITUTOYO Digital Micrometer, 0 to 1", Cert, Ratchet (293-340-30CAL)
- Ampg Precision Gauges & Accessories