Shop All Spherical Washers
Ampg
Spherical Washer, Fits Bolt Size M8 18-8 SS, Unfinished Finish
Mfr # Z9523M
Zoro # G8767617
$12.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 18-8 SS
- Finish Unfinished
- Fits Bolt Sizes M8
- Outside Dia. 17 mm
- Male I.D. 8.4 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ampg
- MFR # Z9523M
- Zoro # G8767617
- Country of Origin United States
- Category Spherical Washers
Dimensions
Fits Bolt Sizes | M8 |
Outside Dia. | 17 mm |
Radius | 12 mm |
Top Washer Inside Diameter | 8.4mm |
Top Washer Outside Diameter | 17mm |
Details
Item | Spherical Washer |
Material | 18-8 SS |
Finish | Unfinished |
Male I.D. | 8.4 mm |
Thickness | 3.2mm |
System of Measurement | Metric |
Washer Material Grade | 303 (A2) |
Thickness Tolerance | +/-0.1mm |
Application | Clamping & Fixturing |
Rockwell Hardness | B83 |
Style | Spherical Male |
Nominal Thickness | 3.2mm |
Product Type | Washer |
Description
Spherical Washer
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEECO S7005520001508RH HITCH PIN 1 X7-1/2 (71508)
- ITW BEE LEITZKE Clevis Pin, 1018, 0.250 x1 In L, PK25 (WWG-CLP-164)
- ZORO SELECT Internal Retaining Ring, Stainless Steel, Plain Finish, 1 5/8 in Bore Dia. (HO-162SS)
- ZORO SELECT Hex Nut, 9/16"-18, Steel, Grade 2, Zinc Plated, 31/64 in Ht, 25 PK (U08161.056.0002)
- AMPG Spherical Washer, Fits Bolt Size 5/8 Steel Case Hard, Black Ox Finish (Z9462F)
- AMPG Spherical Washer, Fits Bolt Size 5/8 Steel Case Hard, Black Ox Finish (Z9462M)
- AMPG Spherical Washer, Fits Bolt Size M12 Steel Case Hard, Black Ox Finish (Z9526F)
- AMPG Spherical Washer, Fits Bolt Size M16 Steel Case Hard, Black Ox Finish (Z9530F)
- AMPG Spherical Washer, Fits Bolt Size 1/2 Steel Case Hard, Black Ox Finish (Z9458F)
- AMPG Spherical Washer, Fits Bolt Size M12 18-8 SS, Unfinished Finish (Z9527F)
- MORTON Washer, Fits Bolt Size 3/4" Stainless Steel, Plain Finish (SP-4SS)
- Ampg Leveling Washers