Shop All Spherical Washers
Ampg
Spherical Washer, Fits Bolt Size M6 18-8 SS, Unfinished Finish
Mfr # Z9521M
Zoro # G8767766
$8.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 18-8 SS
- Finish Unfinished
- Fits Bolt Sizes M6
- Outside Dia. 12 mm
- Male I.D. 6.4 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ampg
- MFR # Z9521M
- Zoro # G8767766
- Country of Origin United States
- Category Spherical Washers
Dimensions
Fits Bolt Sizes | M6 |
Outside Dia. | 12 mm |
Radius | 9 mm |
Top Washer Outside Diameter | 12mm |
Top Washer Inside Diameter | 6.4mm |
Details
Item | Spherical Washer |
Material | 18-8 SS |
Finish | Unfinished |
Male I.D. | 6.4 mm |
Thickness | 2.3mm |
System of Measurement | Metric |
Washer Material Grade | 303 (A2) |
Rockwell Hardness | B83 |
Thickness Tolerance | +/-0.1mm |
Application | Clamping & Fixturing |
Product Type | Washer |
Nominal Thickness | 2.3mm |
Style | Spherical Male |
Description
Spherical Washer
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIPP Hex Nut, M6, Stainless Steel, Not Graded, Bright Zinc Plated, 3.20 mm Ht (K0700.106)
- ZORO SELECT Cotter Pin, Ext Prong, 1/16"Dx1" L, PK100 (WWG-CPS-019)
- MIDWEST FASTENER #10-24 x 1 in Slotted Oval Machine Screw, Plain Nylon, 12 PK (77132)
- ZORO SELECT 1/4"-20 x 2 in Phillips Pan Machine Screw, Zinc Plated Steel, 100 PK (U24522.025.0200)
- AMPG Spherical Washer, Fits Bolt Size 3/4 Steel Case Hard, Black Ox Finish (Z9466M)
- AMPG Spherical Washer, Fits Bolt Size M14 Steel Case Hard, Black Ox Finish (Z9528M)
- AMPG Spherical Washer, Fits Bolt Size M30 Steel Case Hard, Black Ox Finish (Z9536F)
- AMPG Spherical Washer, Fits Bolt Size 5/8 18-8 SS, Unfinished Finish (Z9462M-SS)
- AMPG Spherical Washer, Fits Bolt Size 3/16-1/4 Steel Case Hard, Black Ox Finish (Z9450M)
- AMPG Spherical Washer, Fits Bolt Size 5/16-3/8 18-8 SS, Unfinished Finish (Z9454M-SS)
- ZORO SELECT Spherical Washer, Fits Bolt Size 7/8 in Steel, Black Oxide Finish, 1 PR (Z9470SET)
- Ampg Leveling Washers