Shop All Spherical Washers
Ampg
Spherical Washer, Fits Bolt Size M6 18-8 SS, Unfinished Finish
Mfr # Z9521F
Zoro # G8767757
$8.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 18-8 SS
- Finish Unfinished
- Fits Bolt Sizes M6
- Outside Dia. 12 mm
- Female I.D. 7.1 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ampg
- MFR # Z9521F
- Zoro # G8767757
- Country of Origin United States
- Category Spherical Washers
Dimensions
Fits Bolt Sizes | M6 |
Outside Dia. | 12 mm |
Radius | 9 mm |
Bottom Washer Outside Diameter | 12mm |
Bottom Washer Inside Diameter | 7.1mm |
Details
Item | Spherical Washer |
Material | 18-8 SS |
Finish | Unfinished |
Female I.D. | 7.1 mm |
Thickness | 2.8mm |
System of Measurement | Metric |
Washer Material Grade | 303 (A2) |
Application | Clamping & Fixturing |
Thickness Tolerance | +/-0.1mm |
Rockwell Hardness | B83 |
Nominal Thickness | 2.8mm |
Style | Spherical Female |
Product Type | Washer |
Description
Spherical Washer
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT #10-24 Steel Zinc Plated Finish Machine Screw Square Nut, 100 pk. (SQMSNI2-100-100BX)
- ZORO SELECT Top Lock Distorted Thread Lock Nut, 7/16"-20, Steel, Grade C, Zinc Plated, 15/32 in Ht, 25 PK (U12950.043.0002)
- ZORO SELECT Split Lock Washer, For Screw Size 1-1/4 in Steel, Zinc Plated Finish, 10 PK (LWLIS1250USA-010BX)
- ZORO SELECT 5/16X5 PIN COTTER ZINC (31280PC)
- AMPG Spherical Washer, Fits Bolt Size M16 Steel Case Hard, Black Ox Finish (Z9530M)
- AMPG Spherical Washer, Fits Bolt Size 5/16-3/8 18-8 SS, Unfinished Finish (Z9454M-SS)
- AMPG Spherical Washer, Fits Bolt Size 1/2 Steel Case Hard, Black Ox Finish (Z9458F)
- AMPG Spherical Washer, Fits Bolt Size 5/8 Steel Case Hard, Black Ox Finish (Z9462M)
- AMPG Spherical Washer, Fits Bolt Size M14 Steel Case Hard, Black Ox Finish (Z9528F)
- AMPG Spherical Washer, Fits Bolt Size 1/2 18-8 SS, Unfinished Finish (Z9458M-SS)
- ZORO SELECT Spherical Washer, Fits Bolt Size 3/4 in 18-8 Stainless Steel, Plain Finish (Z9466SETSS)
- Ampg Leveling Washers