Shop All Spherical Washers
Ampg
Spherical Washer, Fits Bolt Size M30 Steel Case Hard, Black Ox Finish
Mfr # Z9536M
Zoro # G8768028
$28.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel Case Hard
- Finish Black Ox
- Fits Bolt Sizes M30
- Outside Dia. 56 mm
- Male I.D. 31 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ampg
- MFR # Z9536M
- Zoro # G8768028
- Country of Origin United States
- Category Spherical Washers
Dimensions
Fits Bolt Sizes | M30 |
Outside Dia. | 56 mm |
Radius | 41 mm |
Top Washer Inside Diameter | 31mm |
Top Washer Outside Diameter | 56mm |
Details
Item | Spherical Washer |
Material | Steel Case Hard |
Finish | Black Ox |
Male I.D. | 31 mm |
Thickness | 11.2mm |
System of Measurement | Metric |
Washer Material Grade | 12L14 Case Hardened |
Thickness Tolerance | +/-0.1mm |
Rockwell Hardness | B69 |
Application | Clamping & Fixturing |
Product Type | Washer |
Style | Spherical Male |
Nominal Thickness | 11.2mm |
Description
Spherical Washer
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT - Nut and Washer Assortment, Steel, Chrome Finish (MK555H)
- ZORO SELECT Carriage Bolt, Square, A2, SS, M6-1.00, PK50 (M51500.060.0050)
- 80/20 Hex Nut, 5/16-18, Stainless Steel, Plain (3657)
- ZORO SELECT Sheet Metal Screw, #8 x 5/8 in, Plain 18-8 Stainless Steel Pan Head Phillips Drive, 100 PK (U51660.016.0062)
- AMPG Spherical Washer, Fits Bolt Size 3/16-1/4 Steel Case Hard, Black Ox Finish (Z9450M)
- AMPG Spherical Washer, Fits Bolt Size M16 Steel Case Hard, Black Ox Finish (Z9530F)
- AMPG Spherical Washer, Fits Bolt Size 1-1/8 Steel Case Hard, Black Ox Finish (Z9478M)
- AMPG Spherical Washer, Fits Bolt Size M12 18-8 SS, Unfinished Finish (Z9527F)
- AMPG Spherical Washer, Fits Bolt Size 1/2 18-8 SS, Unfinished Finish (Z9458M-SS)
- AMPG Spherical Washer, Fits Bolt Size 5/8 Steel Case Hard, Black Ox Finish (Z9462F)
- MORTON Washer, Fits Bolt Size 5/8" Case Hardened Steel, Black Oxide Finish (SP-3)
- Ampg Leveling Washers