Shop All Spherical Washers
Ampg
Spherical Washer, Fits Bolt Size M30 18-8 SS, Unfinished Finish
Mfr # Z9537M
Zoro # G8768131
Free Shipping & Returns
$76.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 18-8 SS
- Finish Unfinished
- Fits Bolt Sizes M30
- Outside Dia. 56 mm
- Male I.D. 31 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ampg
- MFR # Z9537M
- Zoro # G8768131
- Country of Origin United States
- Category Spherical Washers
Dimensions
Fits Bolt Sizes | M30 |
Outside Dia. | 56 mm |
Radius | 41 mm |
Top Washer Outside Diameter | 56mm |
Top Washer Inside Diameter | 31mm |
Details
Item | Spherical Washer |
Material | 18-8 SS |
Finish | Unfinished |
Male I.D. | 31 mm |
Thickness | 11.2mm |
System of Measurement | Metric |
Washer Material Grade | 303 (A2) |
Application | Clamping & Fixturing |
Thickness Tolerance | +/-0.1mm |
Rockwell Hardness | B83 |
Product Type | Washer |
Style | Spherical Male |
Nominal Thickness | 11.2mm |
Description
Spherical Washer
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NEWPORT FASTENERS 3/8 x 5/8" Dowel Pins/Sainless Steel 18-8/Bright Finish , 50PK (SSPIN188DOW030005P)
- ZORO SELECT Spacer, 3/8 in Screw Size, Chrome Plated Steel, 1/2 in Overall Lg, 0.406 in Inside Dia, 5 PK (MPB516)
- ZORO SELECT Set Screw, ST, M16 x 2mm, Flat, 25mm, PK25 (M07810.160.0025)
- MIDWEST FASTENER Hex Nut, #12-24, 18-8 Stainless Steel, Not Graded, 100 PK (05269)
- AMPG Spherical Washer, Fits Bolt Size 3/4 Steel Case Hard, Black Ox Finish (Z9466M)
- AMPG Spherical Washer, Fits Bolt Size 5/8 Steel Case Hard, Black Ox Finish (Z9462M)
- AMPG Spherical Washer, Fits Bolt Size 1/2 Steel Case Hard, Black Ox Finish (Z9458F)
- AMPG Spherical Washer, Fits Bolt Size M8 18-8 SS, Unfinished Finish (Z9523F)
- AMPG Spherical Washer, Fits Bolt Size 3/16-1/4 Steel Case Hard, Black Ox Finish (Z9450M)
- AMPG Spherical Washer, Fits Bolt Size 5/8 Steel Case Hard, Black Ox Finish (Z9462F)
- KIPP Spherical Washer, Fits Bolt Size 6 mm Steel (K0729.205)
- Ampg Leveling Washers