Shop All Spherical Washers
Ampg
Spherical Washer, Fits Bolt Size M30 18-8 SS, Unfinished Finish
Mfr # Z9537F
Zoro # G8768055
product price: $70.09
/ea
$70.09
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material 18-8 SS
- Finish Unfinished
- Fits Bolt Sizes M30
- Outside Dia. 56 mm
- Female I.D. 35 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ampg
- MFR # Z9537F
- Zoro # G8768055
- Country of Origin United States
- Category Spherical Washers
Dimensions
Fits Bolt Sizes | M30 |
Outside Dia. | 56 mm |
Radius | 41 mm |
Bottom Washer Outside Diameter | 56mm |
Bottom Washer Inside Diameter | 35mm |
Details
Item | Spherical Washer |
Material | 18-8 SS |
Finish | Unfinished |
Female I.D. | 35 mm |
Thickness | 12mm |
System of Measurement | Metric |
Washer Material Grade | 303 (A2) |
Application | Clamping & Fixturing |
Rockwell Hardness | B83 |
Thickness Tolerance | +/-0.1mm |
Nominal Thickness | 12mm |
Product Type | Washer |
Style | Spherical Female |
Description
Spherical Washer
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Class 10.9, M8-1.25 Hex Head Cap Screw, Plain Steel, 120 mm L, 4 PK (73783)
- MIDWEST FASTENER Sheet Metal Screw, #8 x 1/2 in, Painted Steel Pan Head Phillips Drive, 40 PK (37881)
- ZORO SELECT Not Graded, 5/8"-11 Hex Head Cap Screw, Plain Nylon, 1 in L, 5 PK (362511100)
- ZORO SELECT Thick Fender Washer, Fits Bolt Size 1/2" , Steel Zinc Plated Finish, 5 PK (Z9689)
- AMPG Spherical Washer, Fits Bolt Size 1-1/2 Steel Case Hard, Black Ox Finish (Z9488M)
- AMPG Spherical Washer, Fits Bolt Size 1/2 18-8 SS, Unfinished Finish (Z9458M-SS)
- AMPG Spherical Washer, Fits Bolt Size 5/8 Steel Case Hard, Black Ox Finish (Z9462M)
- AMPG Spherical Washer, Fits Bolt Size M12 Steel Case Hard, Black Ox Finish (Z9526F)
- AMPG Spherical Washer, Fits Bolt Size 3/4 18-8 SS, Unfinished Finish (Z9466F-SS)
- AMPG Spherical Washer, Fits Bolt Size 5/8 18-8 SS, Unfinished Finish (Z9462M-SS)
- J.W. WINCO Spherical Washer, Fits Bolt Size M 12 Steel, Hardened Finish (6319-13-C)
- Ampg Spherical Washers