Shop All Spherical Washers
Ampg
Spherical Washer, Fits Bolt Size M24 18-8 SS, Unfinished Finish
Mfr # Z9535M
Zoro # G8768070
$47.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 18-8 SS
- Finish Unfinished
- Fits Bolt Sizes M24
- Outside Dia. 44 mm
- Male I.D. 25 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ampg
- MFR # Z9535M
- Zoro # G8768070
- Country of Origin United States
- Category Spherical Washers
Dimensions
Fits Bolt Sizes | M24 |
Outside Dia. | 44 mm |
Radius | 32 mm |
Top Washer Inside Diameter | 25mm |
Top Washer Outside Diameter | 44mm |
Details
Item | Spherical Washer |
Material | 18-8 SS |
Finish | Unfinished |
Male I.D. | 25 mm |
Thickness | 8.2mm |
System of Measurement | Metric |
Washer Material Grade | 303 (A2) |
Thickness Tolerance | +/-0.1mm |
Application | Clamping & Fixturing |
Rockwell Hardness | B83 |
Style | Spherical Male |
Nominal Thickness | 8.2mm |
Product Type | Washer |
Description
Spherical Washer
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Common Nail, 2 in L, 6D, Steel, Galvanized Finish, 12 1/2 ga, 286 PK (11811006)
- KERR LAKESIDE 5/16"-24 Socket Head Cap Screw, Black Oxide Steel, 1 in Length, 100 PK (31F100KCS)
- STRONG-POINT Strong-Point 830QC 8 x 3 in. Square Bugle Head Screws Coarse Thread Phosphate Coated Box of 2 000 (830QC)
- L.H. DOTTIE Screw Anchor, 1-1/2" L, Zamac Alloy (WDK8T)
- AMPG Spherical Washer, Fits Bolt Size M16 Steel Case Hard, Black Ox Finish (Z9530F)
- AMPG Spherical Washer, Fits Bolt Size 1-1/8 Steel Case Hard, Black Ox Finish (Z9478M)
- AMPG Spherical Washer, Fits Bolt Size M12 Steel Case Hard, Black Ox Finish (Z9526F)
- AMPG Spherical Washer, Fits Bolt Size 1/2 Steel Case Hard, Black Ox Finish (Z9458F)
- AMPG Spherical Washer, Fits Bolt Size 5/8 Steel Case Hard, Black Ox Finish (Z9462M)
- AMPG Spherical Washer, Fits Bolt Size 5/8 18-8 SS, Unfinished Finish (Z9462M-SS)
- AMPG Spherical Washer, Fits Bolt Size 5/16-3/8 18-8 SS, Unfinished Finish (Z9454M-SS)
- Ampg Leveling Washers