Shop All Spherical Washers
Ampg
Spherical Washer, Fits Bolt Size M24 18-8 SS, Unfinished Finish
Mfr # Z9535F
Zoro # G8768037
product price: $48.99
/ea
$48.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 18-8 SS
- Finish Unfinished
- Fits Bolt Sizes M24
- Outside Dia. 44 mm
- Female I.D. 28 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ampg
- MFR # Z9535F
- Zoro # G8768037
- Country of Origin United States
- Category Spherical Washers
Dimensions
Fits Bolt Sizes | M24 |
Outside Dia. | 44 mm |
Radius | 32 mm |
Bottom Washer Inside Diameter | 28mm |
Bottom Washer Outside Diameter | 44mm |
Details
Item | Spherical Washer |
Material | 18-8 SS |
Finish | Unfinished |
Female I.D. | 28 mm |
Thickness | 9.5mm |
System of Measurement | Metric |
Washer Material Grade | 303 (A2) |
Thickness Tolerance | +/-0.1mm |
Rockwell Hardness | B83 |
Application | Clamping & Fixturing |
Nominal Thickness | 9.5mm |
Style | Spherical Female |
Product Type | Washer |
Description
Spherical Washer
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- G.L. HUYETT Rivet Nut, #10-24 Thread Size, 0.340 in Flange Dia., .475 in L, 300 Stainless Steel (BTI-CAK1-1024-130/B1)
- SUBURBAN BOLT AND SUPPLY Sheet Metal Screw, #10 x 1-3/4 in, Steel Pan Head Slotted Drive (A0090120148P)
- ZORO SELECT Flat Washer, Fits Bolt Size #10 , PEEK Plain Finish, 10 PK (PK10-WHS-01)
- ZORO SELECT #8-32 x 1-1/4 in Phillips Round Machine Screw, Zinc Plated Steel, 100 PK (U24211.016.0125)
- AMPG Spherical Washer, Fits Bolt Size 5/8 18-8 SS, Unfinished Finish (Z9462M-SS)
- AMPG Spherical Washer, Fits Bolt Size M14 Steel Case Hard, Black Ox Finish (Z9528M)
- AMPG Spherical Washer, Fits Bolt Size 1/2 Steel Case Hard, Black Ox Finish (Z9458M)
- AMPG Spherical Washer, Fits Bolt Size 3/4 18-8 SS, Unfinished Finish (Z9466F-SS)
- AMPG Spherical Washer, Fits Bolt Size M14 Steel Case Hard, Black Ox Finish (Z9528F)
- AMPG Spherical Washer, Fits Bolt Size M12 18-8 SS, Unfinished Finish (Z9527F)
- TE-CO Spherical Washer, Steel, Black Oxide Finish (42710)
- Ampg Leveling Washers