Shop All Spherical Washers
Ampg
Spherical Washer, Fits Bolt Size M20 Steel Case Hard, Black Ox Finish
Mfr # Z9532M
Zoro # G8767958
$7.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel Case Hard
- Finish Black Ox
- Fits Bolt Sizes M20
- Outside Dia. 36 mm
- Male I.D. 21 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ampg
- MFR # Z9532M
- Zoro # G8767958
- Country of Origin United States
- Category Spherical Washers
Dimensions
Fits Bolt Sizes | M20 |
Outside Dia. | 36 mm |
Radius | 27 mm |
Top Washer Outside Diameter | 36mm |
Top Washer Inside Diameter | 21mm |
Details
Item | Spherical Washer |
Material | Steel Case Hard |
Finish | Black Ox |
Male I.D. | 21 mm |
Thickness | 6.3mm |
System of Measurement | Metric |
Washer Material Grade | 12L14 Case Hardened |
Rockwell Hardness | B69 |
Thickness Tolerance | +/-0.1mm |
Application | Clamping & Fixturing |
Product Type | Washer |
Nominal Thickness | 6.3mm |
Style | Spherical Male |
Description
Spherical Washer
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CALBRITE Split Lock Washer, For Screw Size 1/4 in 316 Stainless Steel, Brite Finish (S60200LW00)
- ZORO SELECT Solid Rivet, Flat Head, 0.1563 in Dia., 0.375 in L, Aluminum Body, 250 PK (42A0506-EA-250)
- ZORO SELECT Blind Rivet, Dome Head, 1/8 in Dia., 11/32 in L, Steel Body, 500 PK (U34130.012.0043)
- MIDWEST Self-Drilling Screw, #6 x 3/8 in, Zinc Plated Steel Hex Head Hex Drive (MW-6X3810)
- AMPG Spherical Washer, Fits Bolt Size 5/16-3/8 18-8 SS, Unfinished Finish (Z9454M-SS)
- AMPG Spherical Washer, Fits Bolt Size M30 Steel Case Hard, Black Ox Finish (Z9536F)
- AMPG Spherical Washer, Fits Bolt Size 1/2 18-8 SS, Unfinished Finish (Z9458M-SS)
- AMPG Spherical Washer, Fits Bolt Size 1-1/8 Steel Case Hard, Black Ox Finish (Z9478M)
- AMPG Spherical Washer, Fits Bolt Size M12 Steel Case Hard, Black Ox Finish (Z9526F)
- AMPG Spherical Washer, Fits Bolt Size M16 Steel Case Hard, Black Ox Finish (Z9530M)
- MORTON Washer, Fits Bolt Size 1-1/8" Stainless Steel, Plain Finish (SP-7SS)
- Ampg Spherical Washers