Shop All Spherical Washers
Ampg
Spherical Washer, Fits Bolt Size M12 Steel Case Hard, Black Ox Finish
Mfr # Z9526M
Zoro # G8767827
Sold in multiples of 3 for $9.45
$9.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel Case Hard
- Finish Black Ox
- Fits Bolt Sizes M12
- Outside Dia. 24 mm
- Male I.D. 13 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ampg
- MFR # Z9526M
- Zoro # G8767827
- Country of Origin United States
- Category Spherical Washers
Dimensions
Fits Bolt Sizes | M12 |
Outside Dia. | 24 mm |
Radius | 17 mm |
Top Washer Outside Diameter | 24mm |
Top Washer Inside Diameter | 13mm |
Details
Item | Spherical Washer |
Material | Steel Case Hard |
Finish | Black Ox |
Male I.D. | 13 mm |
Thickness | 4.6mm |
System of Measurement | Metric |
Washer Material Grade | 12L14 Case Hardened |
Thickness Tolerance | +/-0.1mm |
Rockwell Hardness | B69 |
Application | Clamping & Fixturing |
Nominal Thickness | 4.6mm |
Style | Spherical Male |
Product Type | Washer |
Description
Spherical Washer
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Grade 8, 1/4"-20 Hex Head Cap Screw, Black Oxide Steel, 3-1/2 in L, 50 PK (N04100.025.0350)
- MIDWEST FASTENER #10-32 x 1 in Slotted Flat Machine Screw, Zinc Plated Steel, 39 PK (61424)
- ZORO SELECT Flat Washer, For Screw Size #12 , Stainless Steel Plain Finish, 50 PK (U51410.021.0001)
- PRIME-LINE Wing Nut, #10-32, Stainless Steel, Plain, 25 PK (9076339)
- AMPG Spherical Washer, Fits Bolt Size 5/8 Steel Case Hard, Black Ox Finish (Z9462F)
- AMPG Spherical Washer, Fits Bolt Size 3/4 Steel Case Hard, Black Ox Finish (Z9466M)
- AMPG Spherical Washer, Fits Bolt Size M14 Steel Case Hard, Black Ox Finish (Z9528M)
- AMPG Spherical Washer, Fits Bolt Size 3/16-1/4 Steel Case Hard, Black Ox Finish (Z9450M)
- AMPG Spherical Washer, Fits Bolt Size 5/8 18-8 SS, Unfinished Finish (Z9462M-SS)
- AMPG Spherical Washer, Fits Bolt Size 3/4 18-8 SS, Unfinished Finish (Z9466F-SS)
- ZORO SELECT Spherical Washer, Fits Bolt Size 1-1/8 in Steel, Black Oxide Finish, 1 PR (Z9478SET)
- Ampg Spherical Washers