Shop All Spherical Washers
Ampg
Spherical Washer, Fits Bolt Size M12 18-8 SS, Unfinished Finish
Mfr # Z9527M
Zoro # G8767626
product price: $14.29
/ea
$14.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 18-8 SS
- Finish Unfinished
- Fits Bolt Sizes M12
- Outside Dia. 24 mm
- Male I.D. 13 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ampg
- MFR # Z9527M
- Zoro # G8767626
- Country of Origin United States
- Category Spherical Washers
Dimensions
Fits Bolt Sizes | M12 |
Outside Dia. | 24 mm |
Radius | 17 mm |
Top Washer Outside Diameter | 24mm |
Top Washer Inside Diameter | 13mm |
Details
Item | Spherical Washer |
Material | 18-8 SS |
Finish | Unfinished |
Male I.D. | 13 mm |
Thickness | 4.6mm |
System of Measurement | Metric |
Washer Material Grade | 303 (A2) |
Application | Clamping & Fixturing |
Rockwell Hardness | B83 |
Thickness Tolerance | +/-0.1mm |
Style | Spherical Male |
Nominal Thickness | 4.6mm |
Product Type | Washer |
Description
Spherical Washer
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Lag Screw, 5/16 in, 3 in, Steel, Zinc Plated Hex External Hex Drive, 100 PK (U08280.031.0300)
- GYFORD Round Standoffs, 5/16"-18 Thrd Sz, 2 in Bd L, Aluminum Clear Anodized, 1-1/4 in OD (SO-2)
- L.H. DOTTIE 3/8"-16 Hex Head Cap Screw, 18-8 Stainless Steel, 1-1/2 in L, 100 PK (MBS38112)
- TAMPER-PRUF SCREWS #8-32 x 1 in One-Way Round Tamper Resistant Screw, 18-8 Stainless Steel, Plain Finish, 100 PK (141460)
- AMPG Spherical Washer, Fits Bolt Size 1/2 Steel Case Hard, Black Ox Finish (Z9458M)
- AMPG Spherical Washer, Fits Bolt Size 1-1/2 Steel Case Hard, Black Ox Finish (Z9488M)
- AMPG Spherical Washer, Fits Bolt Size 1-1/8 Steel Case Hard, Black Ox Finish (Z9478M)
- AMPG Spherical Washer, Fits Bolt Size 1-1/2 Steel Case Hard, Black Ox Finish (Z9488F)
- AMPG Spherical Washer, Fits Bolt Size 3/4 Steel Case Hard, Black Ox Finish (Z9466M)
- AMPG Spherical Washer, Fits Bolt Size 5/8 18-8 SS, Unfinished Finish (Z9462M-SS)
- TE-CO Spherical Washer, 18-8 Stainless Steel, Black Oxide Finish (47702)
- Ampg Leveling Washers