Shop All Spherical Washers
Ampg
Spherical Washer, Fits Bolt Size M12 18-8 SS, Unfinished Finish
Mfr # Z9527F
Zoro # G8767906
product price: $14.89
/ea
$14.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 18-8 SS
- Finish Unfinished
- Fits Bolt Sizes M12
- Outside Dia. 24 mm
- Female I.D. 14.2 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ampg
- MFR # Z9527F
- Zoro # G8767906
- Country of Origin United States
- Category Spherical Washers
Dimensions
Fits Bolt Sizes | M12 |
Outside Dia. | 24 mm |
Radius | 17 mm |
Bottom Washer Inside Diameter | 14.2mm |
Bottom Washer Outside Diameter | 24mm |
Details
Item | Spherical Washer |
Material | 18-8 SS |
Finish | Unfinished |
Female I.D. | 14.2 mm |
Thickness | 5mm |
System of Measurement | Metric |
Washer Material Grade | 303 (A2) |
Thickness Tolerance | +/-0.1mm |
Application | Clamping & Fixturing |
Rockwell Hardness | B83 |
Nominal Thickness | 5mm |
Product Type | Washer |
Style | Spherical Female |
Description
Spherical Washer
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Clevis Pin, Std, 18-8, 0.500 Dia x2 3/4 InL (WWG-CLPSBPS-077)
- ZORO SELECT Split Lock Washer, For Screw Size 5/16 in Steel, Zinc Plated Finish, 100 PK (U37020.031.0001)
- ZORO SELECT Hex Nut, M24-3.00, A2 Stainless Steel, Not Graded, Plain, 19 mm Ht, 5 PK (M51080.240.0001)
- MIDWEST FASTENER Hex Nut, M6-1.00, Steel, Class 10, Plain, 40 PK (73964)
- AMPG Spherical Washer, Fits Bolt Size 5/8 Steel Case Hard, Black Ox Finish (Z9462M)
- AMPG Spherical Washer, Fits Bolt Size M30 Steel Case Hard, Black Ox Finish (Z9536F)
- AMPG Spherical Washer, Fits Bolt Size 5/16-3/8 18-8 SS, Unfinished Finish (Z9454M-SS)
- AMPG Spherical Washer, Fits Bolt Size 5/8 18-8 SS, Unfinished Finish (Z9462M-SS)
- AMPG Spherical Washer, Fits Bolt Size 1/2 Steel Case Hard, Black Ox Finish (Z9458F)
- AMPG Spherical Washer, Fits Bolt Size M14 Steel Case Hard, Black Ox Finish (Z9528F)
- S & W MANUFACTURING Spherical Washer, Fits Bolt Size 1/4 in Steel, Black Oxide Finish (TPW-1)
- Ampg Spherical Washers