Shop All Spherical Washers
Ampg
Spherical Washer, Fits Bolt Size 7/8 18-8 SS, Unfinished Finish
Mfr # Z9470M-SS
Zoro # G8767565
product price: $12.39
/ea
$12.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 18-8 SS
- Finish Unfinished
- Fits Bolt Sizes 7/8
- Outside Dia. 1 3/4 in
- Male I.D. 15/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ampg
- MFR # Z9470M-SS
- Zoro # G8767565
- Country of Origin United States
- Category Spherical Washers
Dimensions
Fits Bolt Sizes | 7/8 |
Outside Dia. | 1 3/4 in |
Radius | 2 1/2 in |
Top Washer Inside Diameter | 0.938 |
Top Washer Outside Diameter | 1.75 |
Details
Item | Spherical Washer |
Material | 18-8 SS |
Finish | Unfinished |
Male I.D. | 15/16 in |
Thickness | 0.235-0.245 |
System of Measurement | Inch |
Washer Material Grade | 303 (18-8 SS) |
Thickness Tolerance | +/-0.005 in |
Application | Clamping & Fixturing |
Rockwell Hardness | B83 |
Style | Spherical Male |
Nominal Thickness | 0.24 |
Product Type | Washer |
Description
Spherical Washer
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Blind Rivet, Dome Head, 1/4 in Dia., 1 in L, Aluminum Body, 100 PK (U33190.025.0812)
- ZORO SELECT Not Graded, 3/8"-16 Hex Head Cap Screw, Plain 18-8 Stainless Steel, 8 in L, 5 PK (U51000.037.0800)
- NATIONAL MFG/SPECTRUM BRANDS HHI U-Bolt with Mounting Plates, 3/8 in, 2-1/2 in Wd, 4 in Ht, Zinc Plated Steel (N222-208)
- ZORO SELECT Push-In Rivet, Dome Head, 1/4 in Dia., 11/16 in L, Nylon Body, 50 PK (2029PK)
- AMPG Spherical Washer, Fits Bolt Size 3/4 18-8 SS, Unfinished Finish (Z9466F-SS)
- AMPG Spherical Washer, Fits Bolt Size 1/2 18-8 SS, Unfinished Finish (Z9458M-SS)
- AMPG Spherical Washer, Fits Bolt Size 5/8 Steel Case Hard, Black Ox Finish (Z9462F)
- AMPG Spherical Washer, Fits Bolt Size M10 18-8 SS, Unfinished Finish (Z9525M)
- AMPG Spherical Washer, Fits Bolt Size 3/4 Steel Case Hard, Black Ox Finish (Z9466M)
- AMPG Spherical Washer, Fits Bolt Size 3/16-1/4 Steel Case Hard, Black Ox Finish (Z9450M)
- KIPP Spherical Washer, Fits Bolt Size 17 mm Steel (K0729.116)
- Ampg Spherical Washers