Shop All Spherical Washers
Ampg
Spherical Washer, Fits Bolt Size 5/16-3/8 18-8 SS, Unfinished Finish
Mfr # Z9454M-SS
Zoro # G8767501
Sold in multiples of 2 for $11.98
$11.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 18-8 SS
- Finish Unfinished
- Fits Bolt Sizes 5/16-3/8
- Outside Dia. 7/8 in
- Male I.D. 13/32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ampg
- MFR # Z9454M-SS
- Zoro # G8767501
- Country of Origin United States
- Category Spherical Washers
Dimensions
Fits Bolt Sizes | 5/16-3/8 |
Outside Dia. | 7/8 in |
Radius | 1 1/4 in |
Top Washer Outside Diameter | 0.875 |
Top Washer Inside Diameter | 0.406 |
Details
Item | Spherical Washer |
Material | 18-8 SS |
Finish | Unfinished |
Male I.D. | 13/32 in |
Thickness | 0.125-0.135 |
System of Measurement | Inch |
Washer Material Grade | 303 (18-8 SS) |
Thickness Tolerance | +/-0.005 in |
Application | Clamping & Fixturing |
Rockwell Hardness | B83 |
Style | Spherical Male |
Product Type | Washer |
Nominal Thickness | 0.13 |
Description
Spherical Washer
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Undersized Key Stock, C45K Steel, Plain, 1000 mm L, 3 mm W, 3 mm H (M39270.033.0001)
- ZORO SELECT M5-0.80 Socket Head Cap Screw, Plain Stainless Steel, 10 mm Length, 50 PK (M51030.050.0010)
- SUBURBAN BOLT AND SUPPLY Split Lock Washer, For Screw Size 1-3/8 in Steel, Plain Finish (A0581240000)
- ZORO SELECT Flat Washer, For Screw Size 7/16" , Steel Zinc Yellow Finish, 50 PK (U38405.043.0001)
- AMPG Spherical Washer, Fits Bolt Size M14 Steel Case Hard, Black Ox Finish (Z9528M)
- AMPG Spherical Washer, Fits Bolt Size M30 Steel Case Hard, Black Ox Finish (Z9536F)
- AMPG Spherical Washer, Fits Bolt Size 1/2 18-8 SS, Unfinished Finish (Z9458M-SS)
- AMPG Spherical Washer, Fits Bolt Size 3/16-1/4 Steel Case Hard, Black Ox Finish (Z9450M)
- AMPG Spherical Washer, Fits Bolt Size M16 Steel Case Hard, Black Ox Finish (Z9530F)
- AMPG Spherical Washer, Fits Bolt Size 5/8 Steel Case Hard, Black Ox Finish (Z9462F)
- S & W MANUFACTURING Spherical Washer, Fits Bolt Size 7/8 in Steel, Black Oxide Finish (TPW-7)
- Ampg Spherical Washers