Shop All Spherical Washers
Ampg
Spherical Washer, Fits Bolt Size 3/4 Steel Case Hard, Black Ox Finish
Mfr # Z9466M
Zoro # G8767599
Sold in multiples of 2 for $7.30
$7.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel Case Hard
- Finish Black Ox
- Outside Dia. 1 5/8 in
- Male I.D. 25/32 in
- Radius 2 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ampg
- MFR # Z9466M
- Zoro # G8767599
- Country of Origin United States
- Category Spherical Washers
Dimensions
Fits Bolt Sizes | 3/4 |
Outside Dia. | 1 5/8 in |
Radius | 2 1/4 in |
Top Washer Inside Diameter | 0.781 |
Top Washer Outside Diameter | 1.625 |
Details
Item | Spherical Washer |
Material | Steel Case Hard |
Finish | Black Ox |
Male I.D. | 25/32 in |
Thickness | 0.214-0.224 |
System of Measurement | Inch |
Washer Material Grade | 12L14 Case Hardened |
Rockwell Hardness | B69 |
Application | Clamping & Fixturing |
Thickness Tolerance | +/-0.005 in |
Style | Spherical Male |
Product Type | Washer |
Nominal Thickness | 0.2187 |
Description
Spherical Washer
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUBURBAN BOLT AND SUPPLY Wood Screw, #12, 1-1/4 in, Flat Head (A0280140116F)
- ZORO SELECT Not Graded, 3/8"-16 Hex Head Cap Screw, Plain Stainless Steel, 1-1/2 in L, 25 PK (U51000.037.0150)
- 3M Back-to-Back Strap, No Adhesive, 20 ft, 5/8 in Wd, Black (SJ3000)
- ZORO SELECT #12-24 x 3/4 in Slotted Flat Machine Screw, Plain 18-8 Stainless Steel, 100 PK (U51110.021.0075)
- AMPG Spherical Washer, Fits Bolt Size 5/8 Steel Case Hard, Black Ox Finish (Z9462F)
- AMPG Spherical Washer, Fits Bolt Size M16 Steel Case Hard, Black Ox Finish (Z9530F)
- AMPG Spherical Washer, Fits Bolt Size M14 Steel Case Hard, Black Ox Finish (Z9528M)
- AMPG Spherical Washer, Fits Bolt Size M12 Steel Case Hard, Black Ox Finish (Z9526F)
- AMPG Spherical Washer, Fits Bolt Size 3/16-1/4 Steel Case Hard, Black Ox Finish (Z9450M)
- AMPG Spherical Washer, Fits Bolt Size M30 Steel Case Hard, Black Ox Finish (Z9536F)
- J.W. WINCO Spherical Washer, Fits Bolt Size M24 Steel, Plain Finish (6319-28-D)
- Ampg Leveling Washers