Shop All Spherical Washers
Ampg
Spherical Washer, Fits Bolt Size 3/16-1/4 18-8 SS, Unfinished Finish
Mfr # Z9450F-SS
Zoro # G8767407
Sold in multiples of 2 for $10.38
$10.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 18-8 SS
- Finish Unfinished
- Fits Bolt Sizes 3/16-1/4
- Outside Dia. 5/8 in
- Female I.D. 5/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ampg
- MFR # Z9450F-SS
- Zoro # G8767407
- Country of Origin United States
- Category Spherical Washers
Dimensions
Fits Bolt Sizes | 3/16-1/4 |
Outside Dia. | 5/8 in |
Radius | 3/4 in |
Bottom Washer Inside Diameter | 0.313 |
Bottom Washer Outside Diameter | 0.625 |
Details
Item | Spherical Washer |
Material | 18-8 SS |
Finish | Unfinished |
Female I.D. | 5/16 in |
Thickness | 0.115-0.125 |
System of Measurement | Inch |
Washer Material Grade | 303 (18-8 SS) |
Thickness Tolerance | +/-0.005 in |
Application | Clamping & Fixturing |
Rockwell Hardness | B83 to B95 |
Nominal Thickness | 0.12 |
Product Type | Washer |
Style | Spherical Female |
Description
Spherical Washer
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Wood Screw, #8, 2 in, Zinc Plated Steel Flat Head Phillips Drive, 100 PK (U25120.016.0200)
- STANLEY ENGINEERED FASTENING Blind Rivet, Countersunk Head, 1/8 in Dia., 1/4 in L, Steel Body, 500 PK (SK42BS201)
- MIDWEST FASTENER Eye Bolt 1/4", 20 in Shank, Steel, Zinc Plated, 20 PK (52304)
- MIDWEST FASTENER 3/8"-16 Hex Head Cap Screw, 316 Stainless Steel, 1 in L, 8 PK (932182)
- AMPG Spherical Washer, Fits Bolt Size 5/16-3/8 18-8 SS, Unfinished Finish (Z9454M-SS)
- AMPG Spherical Washer, Fits Bolt Size M16 Steel Case Hard, Black Ox Finish (Z9530F)
- AMPG Spherical Washer, Fits Bolt Size 1/2 18-8 SS, Unfinished Finish (Z9458M-SS)
- AMPG Spherical Washer, Fits Bolt Size 5/8 Steel Case Hard, Black Ox Finish (Z9462F)
- AMPG Spherical Washer, Fits Bolt Size 3/4 18-8 SS, Unfinished Finish (Z9466F-SS)
- AMPG Spherical Washer, Fits Bolt Size M14 Steel Case Hard, Black Ox Finish (Z9528F)
- J.W. WINCO Spherical Washer, Fits Bolt Size M24 Steel, Plain Finish (6319-25-C)
- Ampg Spherical Washers