Shop All Spherical Washers
Ampg
Spherical Washer, Fits Bolt Size 1/2 Steel Case Hard, Black Ox Finish
Mfr # Z9458F
Zoro # G8767425
product price: $2.69
/ea
Sold in multiples of 3 for $8.07
$8.07
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel Case Hard
- Finish Black Ox
- Fits Bolt Sizes 1/2
- Outside Dia. 1 1/8 in
- Female I.D. 9/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ampg
- MFR # Z9458F
- Zoro # G8767425
- Country of Origin United States
- Category Spherical Washers
Dimensions
Fits Bolt Sizes | 1/2 |
Outside Dia. | 1 1/8 in |
Radius | 1 1/2 in |
Bottom Washer Outside Diameter | 1.125 |
Bottom Washer Inside Diameter | 0.563 |
Details
Item | Spherical Washer |
Material | Steel Case Hard |
Finish | Black Ox |
Female I.D. | 9/16 in |
Thickness | 0.183-0.193 |
System of Measurement | Inch |
Washer Material Grade | 12L14 Case Hardened |
Application | Clamping & Fixturing |
Thickness Tolerance | +/-0.005 in |
Rockwell Hardness | B69 |
Nominal Thickness | 0.1875 |
Style | Spherical Female |
Product Type | Washer |
Description
Spherical Washer
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Spring Pin, Coiled, 1/16inx3/8in, Pln, PK100 (U39140.006.0037)
- BOSTITCH Collated Framing Nail, 2 in L, 11 ga, Thickcoat Galvanized, Full Round Head, 15 Degrees (C6R99BCG)
- MIDWEST FASTENER Nylon Insert Lock Nut, M7-1.00, Steel, Class 8, Zinc Plated, 15 PK (63904)
- FASTENMASTER Wood Screw, #10, 12 in, 250 PK (FMHLGM012-250)
- AMPG Spherical Washer, Fits Bolt Size 1-1/8 Steel Case Hard, Black Ox Finish (Z9478M)
- AMPG Spherical Washer, Fits Bolt Size 5/16-3/8 18-8 SS, Unfinished Finish (Z9454M-SS)
- AMPG Spherical Washer, Fits Bolt Size M12 18-8 SS, Unfinished Finish (Z9527F)
- AMPG Spherical Washer, Fits Bolt Size M30 Steel Case Hard, Black Ox Finish (Z9536M)
- AMPG Spherical Washer, Fits Bolt Size 5/8 Steel Case Hard, Black Ox Finish (Z9462M)
- AMPG Spherical Washer, Fits Bolt Size M14 Steel Case Hard, Black Ox Finish (Z9528M)
- TE-CO Spherical Washer, Steel, Black Oxide Finish (42704)
- Ampg Leveling Washers