Shop All Spherical Washers
Ampg
Spherical Washer, Fits Bolt Size 1 Steel Case Hard, Black Ox Finish
Mfr # Z9474M
Zoro # G8767650
Sold in multiples of 2 for $12.50
$12.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel Case Hard
- Finish Black Ox
- Fits Bolt Sizes 1
- Outside Dia. 2 in
- Male I.D. 1 1/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ampg
- MFR # Z9474M
- Zoro # G8767650
- Country of Origin United States
- Category Spherical Washers
Dimensions
Fits Bolt Sizes | 1 |
Outside Dia. | 2 in |
Radius | 2 3/4 in |
Top Washer Outside Diameter | 2 |
Top Washer Inside Diameter | 1.063 |
Details
Item | Spherical Washer |
Material | Steel Case Hard |
Finish | Black Ox |
Male I.D. | 1 1/16 in |
Thickness | 0.325-0.335 |
System of Measurement | Inch |
Washer Material Grade | 12L14 Case Hardened |
Rockwell Hardness | B69 |
Application | Clamping & Fixturing |
Thickness Tolerance | +/-0.005 in |
Style | Spherical Male |
Product Type | Washer |
Nominal Thickness | 0.33 |
Description
Spherical Washer
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Sheet Metal Screw, #14 x 1-1/2 in, Black Steel Flat Head Phillips Drive, 5 PK (79471)
- ZORO SELECT Fully Threaded Rod, 5/16"-18, 12 in, Steel, Grade A, Plain Finish (U20200.031.1200)
- ZORO SELECT High Crown Cap Nut, #12-24, Steel, Plain, 33/64 in H, 10 PK (CPB105)
- ZORO SELECT Thread Cutting Screw, 1/2"-13 x 1-1/4 in, Zinc Plated Steel Hex Head Hex Drive, 200 PK (5020FW)
- AMPG Spherical Washer, Fits Bolt Size M14 Steel Case Hard, Black Ox Finish (Z9528F)
- AMPG Spherical Washer, Fits Bolt Size 1/2 Steel Case Hard, Black Ox Finish (Z9458F)
- AMPG Spherical Washer, Fits Bolt Size 1/2 18-8 SS, Unfinished Finish (Z9458M-SS)
- AMPG Spherical Washer, Fits Bolt Size M16 Steel Case Hard, Black Ox Finish (Z9530F)
- AMPG Spherical Washer, Fits Bolt Size M12 18-8 SS, Unfinished Finish (Z9527F)
- AMPG Spherical Washer, Fits Bolt Size 5/16-3/8 18-8 SS, Unfinished Finish (Z9454M-SS)
- ZORO SELECT Spherical Washer, Fits Bolt Size M10 Steel, Black Oxide Finish, 1 PR (Z9524SET)
- Ampg Spherical Washers