Shop All Spherical Washers
Ampg
Spherical Washer, Fits Bolt Size 1 Steel Case Hard, Black Ox Finish
Mfr # Z9474F
Zoro # G8767547
product price: $5.99
/ea
Sold in multiples of 2 for $11.98
$11.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel Case Hard
- Finish Black Ox
- Fits Bolt Sizes 1
- Outside Dia. 2 in
- Female I.D. 1 1/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ampg
- MFR # Z9474F
- Zoro # G8767547
- Country of Origin United States
- Category Spherical Washers
Dimensions
Fits Bolt Sizes | 1 |
Outside Dia. | 2 in |
Radius | 2 3/4 in |
Bottom Washer Inside Diameter | 1.125 |
Bottom Washer Outside Diameter | 2 |
Details
Item | Spherical Washer |
Material | Steel Case Hard |
Finish | Black Ox |
Female I.D. | 1 1/8 in |
Thickness | 0.285-0.295 |
System of Measurement | Inch |
Washer Material Grade | 12L14 Case Hardened |
Thickness Tolerance | +/-0.005 in |
Rockwell Hardness | B69 |
Application | Clamping & Fixturing |
Style | Spherical Female |
Nominal Thickness | 0.29 |
Product Type | Washer |
Description
Spherical Washer
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- X1 TOOLS External Retaining Ring, Steel Black Oxide Finish, 1/8 in Shaft Dia, 75 PK (X1E-CON-SNA-RIG-0125x75)
- DEWALT Ultracon Masonry Screw, 3/16" Dia., Hex, 2 1/4 in L, Steel Zinc Stalgard, 100 PK (DFM12704)
- ZORO SELECT #4-40 x 5/8 in Phillips Flat Machine Screw, Plain 18-8 Stainless Steel, 100 PK (U51300.011.0062)
- ZORO SELECT Fully Threaded Rod, M20-2.5mm, 1 m, Steel, Class 8.8, Plain Finish (M20220.200.1000)
- AMPG Spherical Washer, Fits Bolt Size M10 18-8 SS, Unfinished Finish (Z9525M)
- AMPG Spherical Washer, Fits Bolt Size M14 Steel Case Hard, Black Ox Finish (Z9528M)
- AMPG Spherical Washer, Fits Bolt Size 5/8 Steel Case Hard, Black Ox Finish (Z9462F)
- AMPG Spherical Washer, Fits Bolt Size 3/4 Steel Case Hard, Black Ox Finish (Z9466M)
- AMPG Spherical Washer, Fits Bolt Size 5/8 Steel Case Hard, Black Ox Finish (Z9462M)
- AMPG Spherical Washer, Fits Bolt Size 1-1/2 Steel Case Hard, Black Ox Finish (Z9488M)
- ZORO SELECT Spherical Washer, Fits Bolt Size 1/2 in Steel, Black Oxide Finish, 1 PR (Z9458SET)
- Ampg Spherical Washers