Shop All Spherical Washers
Ampg
Spherical Washer, Fits Bolt Size 1-1/8 Steel Case Hard, Black Ox Finish
Mfr # Z9478M
Zoro # G8767711
product price: $11.69
/ea
$11.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel Case Hard
- Finish Black Ox
- Fits Bolt Sizes 1-1/8
- Outside Dia. 2 1/4 in
- Male I.D. 1 3/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ampg
- MFR # Z9478M
- Zoro # G8767711
- Country of Origin United States
- Category Spherical Washers
Dimensions
Fits Bolt Sizes | 1-1/8 |
Outside Dia. | 2 1/4 in |
Radius | 3 in |
Top Washer Outside Diameter | 2.25 |
Top Washer Inside Diameter | 1.187 |
Details
Item | Spherical Washer |
Material | Steel Case Hard |
Finish | Black Ox |
Male I.D. | 1 3/16 in |
Thickness | 0.276-0.286 |
System of Measurement | Inch |
Washer Material Grade | 12L14 Case Hardened |
Application | Clamping & Fixturing |
Rockwell Hardness | B69 |
Thickness Tolerance | +/-0.005 in |
Product Type | Washer |
Style | Spherical Male |
Nominal Thickness | 0.2812 |
Description
Spherical Washer
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Shoulder Screw, 3/4"-10 Thr Sz, 1 in Thr Lg, 2 in Shoulder Lg, Alloy Steel (U07111.100.0200)
- ZORO SELECT External Retaining Ring, Stainless Steel Plain Finish, 1-5/8 in Shaft Dia (SH-162SS)
- ZORO SELECT Set Screw, M8 x 1.25mm, 35mm L, PK50 (M51260.080.0035)
- SENCO Deck Screw, #8 x 1-3/4 in, Steel, Flat Head, Square Drive, 1000 PK (08F175Y)
- AMPG Spherical Washer, Fits Bolt Size 3/4 Steel Case Hard, Black Ox Finish (Z9466M)
- AMPG Spherical Washer, Fits Bolt Size M30 Steel Case Hard, Black Ox Finish (Z9536M)
- AMPG Spherical Washer, Fits Bolt Size M14 Steel Case Hard, Black Ox Finish (Z9528M)
- AMPG Spherical Washer, Fits Bolt Size M12 Steel Case Hard, Black Ox Finish (Z9526F)
- AMPG Spherical Washer, Fits Bolt Size 5/8 Steel Case Hard, Black Ox Finish (Z9462M)
- AMPG Spherical Washer, Fits Bolt Size M14 Steel Case Hard, Black Ox Finish (Z9528F)
- TE-CO Spherical Washer, 18-8 Stainless Steel, Black Oxide Finish (47702)
- Ampg Leveling Washers