Shop All Spherical Washers
Ampg
Spherical Washer, Fits Bolt Size 1-1/8 18-8 SS, Unfinished Finish
Mfr # Z9478M-SS
Zoro # G8767720
$25.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 18-8 SS
- Finish Unfinished
- Fits Bolt Sizes 1-1/8
- Outside Dia. 2 1/4 in
- Male I.D. 1 3/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ampg
- MFR # Z9478M-SS
- Zoro # G8767720
- Country of Origin United States
- Category Spherical Washers
Dimensions
Fits Bolt Sizes | 1-1/8 |
Outside Dia. | 2 1/4 in |
Radius | 3 in |
Top Washer Outside Diameter | 2.25 |
Top Washer Inside Diameter | 1.187 |
Details
Item | Spherical Washer |
Material | 18-8 SS |
Finish | Unfinished |
Male I.D. | 1 3/16 in |
Thickness | 0.276-0.286 |
System of Measurement | Inch |
Washer Material Grade | 303 (18-8 SS) |
Thickness Tolerance | +/-0.005 in |
Application | Clamping & Fixturing |
Rockwell Hardness | B83 |
Style | Spherical Male |
Nominal Thickness | 0.2812 |
Product Type | Washer |
Description
Spherical Washer
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 80/20 5/16"-18 Socket Head Cap Screw, Plain Stainless Steel, 1/2 in Length (3610)
- ZORO SELECT Grade 8, 3/4"-16 Hex Head Cap Screw, Black Oxide Steel, 3 in L, 5 PK (U04160.075.0300)
- HHIP 0.152" Replacement Pin Gage P-1 -0.0002 Tolerance (4103-0152)
- ZORO SELECT M5-0.80 x 25 mm Slotted Cheese Machine Screw, Zinc Plated Steel, 100 PK (M24520.050.0025)
- AMPG Spherical Washer, Fits Bolt Size M14 Steel Case Hard, Black Ox Finish (Z9528M)
- AMPG Spherical Washer, Fits Bolt Size M16 Steel Case Hard, Black Ox Finish (Z9530M)
- AMPG Spherical Washer, Fits Bolt Size 5/8 18-8 SS, Unfinished Finish (Z9462M-SS)
- AMPG Spherical Washer, Fits Bolt Size M30 Steel Case Hard, Black Ox Finish (Z9536M)
- AMPG Spherical Washer, Fits Bolt Size 5/16-3/8 18-8 SS, Unfinished Finish (Z9454M-SS)
- AMPG Spherical Washer, Fits Bolt Size 5/8 Steel Case Hard, Black Ox Finish (Z9462M)
- MORTON Washer, Fits Bolt Size 1-1/8" Stainless Steel, Plain Finish (SP-7SS)
- Ampg Leveling Washers