Shop All Spherical Washers
Ampg
Spherical Washer, Fits Bolt Size 1-1/4" Black Oxide Finish
Mfr # Z9484F
Zoro # G8767641
$13.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Black Oxide
- Fits Bolt Sizes 1-1/4"
- Thickness 0.35"
- System of Measurement Inch
- Washer Material Grade Case Hardened
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ampg
- MFR # Z9484F
- Zoro # G8767641
- Country of Origin United States
- Category Spherical Washers
Dimensions
Fits Bolt Sizes | 1-1/4" |
Details
Item | Spherical Washer |
Finish | Black Oxide |
Thickness | 0.35" |
System of Measurement | Inch |
Washer Material Grade | Case Hardened |
Rockwell Hardness | C40 Surface |
Application | Clamping & Fixturing |
Description
Spherical Washer
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- E-Z LOK Heavy Wall Self Locking Thread Insert, M6-1.00 Int Thrd Sz, Carbon Steel, 5 PK (450-6)
- BUILDRIGHT Drywall Screw, #8 x 3 in, Steel, Flat Head Phillips Drive, 272 PK (53988)
- ZORO SELECT Grade 5, 1"-8 Hex Head Cap Screw, Black Oxide Steel, 4-1/2 in L, 5 PK (U01000.100.0450)
- ZORO SELECT Spring Pin, LD Coiled, 5/32inx3/4in, PK50 (U39130.015.0075)
- AMPG Spherical Washer, Fits Bolt Size 1-1/2 Steel Case Hard, Black Ox Finish (Z9488F)
- AMPG Spherical Washer, Fits Bolt Size 5/8 Steel Case Hard, Black Ox Finish (Z9462F)
- AMPG Spherical Washer, Fits Bolt Size 5/8 Steel Case Hard, Black Ox Finish (Z9462M)
- AMPG Spherical Washer, Fits Bolt Size 3/4 Steel Case Hard, Black Ox Finish (Z9466M)
- AMPG Spherical Washer, Fits Bolt Size 1/2 18-8 SS, Unfinished Finish (Z9458M-SS)
- AMPG Spherical Washer, Fits Bolt Size 5/8 18-8 SS, Unfinished Finish (Z9462M-SS)
- MORTON Washer, Fits Bolt Size 1-3/4" Stainless Steel, Plain Finish (SP-11SS)
- Ampg Spherical Washers