Shop All Spherical Washers
Ampg
Spherical Washer, Fits Bolt Size 1-1/4 18-8 SS, Unfinished Finish
Mfr # Z9484M-SS
Zoro # G8767705
$33.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 18-8 SS
- Finish Unfinished
- Fits Bolt Sizes 1-1/4
- Outside Dia. 2 1/2 in
- Male I.D. 1 5/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ampg
- MFR # Z9484M-SS
- Zoro # G8767705
- Country of Origin United States
- Category Spherical Washers
Dimensions
Fits Bolt Sizes | 1-1/4 |
Outside Dia. | 2 1/2 in |
Radius | 3 in |
Top Washer Outside Diameter | 2.5 |
Top Washer Inside Diameter | 1.313 |
Details
Item | Spherical Washer |
Material | 18-8 SS |
Finish | Unfinished |
Male I.D. | 1 5/16 in |
Thickness | 0.307-0.317 |
System of Measurement | Inch |
Washer Material Grade | 303 (18-8 SS) |
Thickness Tolerance | +/-0.005 in |
Application | Clamping & Fixturing |
Rockwell Hardness | B83 |
Product Type | Washer |
Nominal Thickness | 0.3125 |
Style | Spherical Male |
Description
Spherical Washer
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 5/16"-24 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 5/8 in Length, 100 PK (U51041.031.0062)
- ZORO SELECT Concrete Screw, 1/4" Dia., Hex, 3 1/4 in L, Steel Blue Ruspert, 100 PK (U70525.025.0325)
- ROTOR CLIP Internal Retaining Ring, Steel, Black Phosphate Finish, 2.813 in Bore Dia. (HO-281)
- ZORO SELECT M10-1.5X12 ISO4029 SOCKET SET CUPPT. BLK OX (M10012SSC)
- AMPG Spherical Washer, Fits Bolt Size M8 18-8 SS, Unfinished Finish (Z9523F)
- AMPG Spherical Washer, Fits Bolt Size 1/2 18-8 SS, Unfinished Finish (Z9458M-SS)
- AMPG Spherical Washer, Fits Bolt Size M12 Steel Case Hard, Black Ox Finish (Z9526F)
- AMPG Spherical Washer, Fits Bolt Size M14 Steel Case Hard, Black Ox Finish (Z9528F)
- AMPG Spherical Washer, Fits Bolt Size M16 Steel Case Hard, Black Ox Finish (Z9530M)
- AMPG Spherical Washer, Fits Bolt Size 5/8 Steel Case Hard, Black Ox Finish (Z9462M)
- S & W MANUFACTURING Spherical Washer, Fits Bolt Size 1 in Steel, Black Oxide Finish (TPW-8)
- Ampg Spherical Washers