Shop All Spherical Washers
Ampg
Spherical Washer, Fits Bolt Size 1-1/2 Steel Case Hard, Black Ox Finish
Mfr # Z9488M
Zoro # G8767739
$17.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel Case Hard
- Finish Black Ox
- Outside Dia. 2 7/8 in
- Male I.D. 1 9/16 in
- Radius 3 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ampg
- MFR # Z9488M
- Zoro # G8767739
- Country of Origin United States
- Category Spherical Washers
Dimensions
Fits Bolt Sizes | 1-1/2 |
Outside Dia. | 2 7/8 in |
Radius | 3 in |
Top Washer Outside Diameter | 2.875 |
Top Washer Inside Diameter | 1.563 |
Details
Item | Spherical Washer |
Material | Steel Case Hard |
Finish | Black Ox |
Male I.D. | 1 9/16 in |
Thickness | 0.345-0.355 |
System of Measurement | Inch |
Washer Material Grade | 12L14 Case Hardened |
Rockwell Hardness | B69 |
Application | Clamping & Fixturing |
Thickness Tolerance | +/-0.005 in |
Style | Spherical Male |
Nominal Thickness | 0.35 |
Product Type | Washer |
Description
Spherical Washer
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSTITCH Collated Brad Nail, 3/4 in L, 18 ga, Coated, Brad Head, Straight (BT1303B-1M)
- MIDWEST FASTENER Sheet Metal Screw, #8 x 1 in, Bronze Steel Pan Head Phillips Drive, 35 PK (35948)
- DISC-LOCK Wedge Lock Washer, For Screw Size 7/16 in Steel, Advanced Corrosion Resistance Finish, 100 PK (GDP-104)
- BIG HORN Birch Wood Dowel Pins (Size: 1/4 Inch x 1-1/2 Inch), PK 100 (14204)
- AMPG Spherical Washer, Fits Bolt Size 5/8 Steel Case Hard, Black Ox Finish (Z9462F)
- AMPG Spherical Washer, Fits Bolt Size 5/16-3/8 18-8 SS, Unfinished Finish (Z9454M-SS)
- AMPG Spherical Washer, Fits Bolt Size M10 18-8 SS, Unfinished Finish (Z9525M)
- AMPG Spherical Washer, Fits Bolt Size 5/8 18-8 SS, Unfinished Finish (Z9462M-SS)
- AMPG Spherical Washer, Fits Bolt Size M14 Steel Case Hard, Black Ox Finish (Z9528F)
- AMPG Spherical Washer, Fits Bolt Size 1/2 18-8 SS, Unfinished Finish (Z9458M-SS)
- TE-CO Spherical Washer, 18-8 Stainless Steel, Black Oxide Finish (47702)
- Ampg Spherical Washers