Shop All Spherical Washers
Ampg
Spherical Washer, Fits Bolt Size 1-1/2 18-8 SS, Unfinished Finish
Mfr # Z9488F-SS
Zoro # G8767836
$39.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 18-8 SS
- Finish Unfinished
- Fits Bolt Sizes 1-1/2
- Outside Dia. 2 7/8 in
- Female I.D. 1 5/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ampg
- MFR # Z9488F-SS
- Zoro # G8767836
- Country of Origin United States
- Category Spherical Washers
Dimensions
Fits Bolt Sizes | 1-1/2 |
Outside Dia. | 2 7/8 in |
Radius | 3 in |
Bottom Washer Outside Diameter | 2.875 |
Bottom Washer Inside Diameter | 1.625 |
Details
Item | Spherical Washer |
Material | 18-8 SS |
Finish | Unfinished |
Female I.D. | 1 5/8 in |
Thickness | 0.385-0.395 |
System of Measurement | Inch |
Washer Material Grade | 303 (18-8 SS) |
Application | Clamping & Fixturing |
Rockwell Hardness | B83 |
Thickness Tolerance | +/-0.005 in |
Product Type | Washer |
Nominal Thickness | 0.39 |
Style | Spherical Female |
Description
Spherical Washer
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUBURBAN BOLT AND SUPPLY #10-24 Socket Head Cap Screw, Plain Brass, 5/8 in Length (A3470120040)
- ZORO SELECT Short Drop-In Anchor, 5/8" Dia, 11" L, Steel Zinc Plated, 25 PK (62ADR)
- RED HEAD Trubolt Wedge Anchor, 3/4" Dia., 7" L, 18-8 Stainless Steel Plain, 10 PK (WW-3470)
- GRIP-RITE Common Nail, 3-1/2 in L, 16D, Steel, Bright Finish, 8 ga (16C30BK)
- AMPG Spherical Washer, Fits Bolt Size M16 Steel Case Hard, Black Ox Finish (Z9530F)
- AMPG Spherical Washer, Fits Bolt Size M30 Steel Case Hard, Black Ox Finish (Z9536F)
- AMPG Spherical Washer, Fits Bolt Size M10 18-8 SS, Unfinished Finish (Z9525M)
- AMPG Spherical Washer, Fits Bolt Size 3/16-1/4 Steel Case Hard, Black Ox Finish (Z9450M)
- AMPG Spherical Washer, Fits Bolt Size M8 18-8 SS, Unfinished Finish (Z9523F)
- AMPG Spherical Washer, Fits Bolt Size M16 Steel Case Hard, Black Ox Finish (Z9530M)
- ZORO SELECT Spherical Washer, Fits Bolt Size M10 Steel, Black Oxide Finish, 1 PR (Z9524SET)
- Ampg Leveling Washers