Shop All Spherical Rod Ends
Ampg
Spherical Rod Ends
Mfr # LINK62630EA
Zoro # G310839526
product price: $24.99
/ea
$24.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Rod End Type Spherical Rod End
- System of Measurement Inch
- Shank Thread Direction Right Hand
- Housing Material Aluminum
- Shank Thread Gender Male
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ampg
- MFR # LINK62630EA
- Zoro # G310839526
- Country of Origin United States
- Category Spherical Rod Ends
Dimensions
Shank Thread Length | 3 5/8 in |
Shank Thread Size | 5/8-11 |
Thread Size - Left Hand | 5/8"-11 |
Thread Size - Right Hand | 5/8"-11 |
Rod Outside Diameter | 5/8 in |
Thread Length - Right Hand | 3 5/8 in |
Thread Length - Left Hand | 3 5/8 in |
Overall Length | 30 in |
Details
Item | Connecting Rod |
Rod End Type | Spherical Rod End |
System of Measurement | Inch |
Shank Thread Direction | Right Hand |
Housing Material | Aluminum |
Shank Thread Gender | Male |
Material | Aluminum |
Thread Type | Coarse |
Threading Coverage | Both Ends Threaded |
Minimum Temperature | Not Rated |
Tensile Strength | Not Rated |
Rod Shape | Round |
Finish | Plain |
Thread Location | Externally Threaded |
Description
Spherical Rod Ends
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILTON Micro Filter Metal Bowl, 1" (1122-8)
- DYNABRADE Motor Replacement, 80059 (80059)
- POWERFLITE 5L740 74" Outside Length, 21/32" Top Width, 1 Ribs (5L740-2)
- SPEEDAIRE Coupler Body, (F)NPT, Steel (30E601)
- QA1 Male Stud, Rod End, RH, 28.5mm (MCMR12S)
- QA1 High Misalignment Rod End, Carbon Steel (PCYMR6T)
- QA1 Male Stud, Rod End, RH, 23mm (MCMR10S)
- QA1 Commercial Greaseable Rod End, Steel (CML10Z)
- QA1 Male Rod End, LH, 7/16-20 (CML7)
- QA1 Female Rod End, SS, RH, 5/8-18 (GFR10T)
- QA1 Male Stud, Rod End, RH, 17.5mm (MCMR8S)
- Ampg Plain Bearings