Shop All Round Spacers
Ampg
Spacer, 3/8 Screw Size, Passivated 316 Stainless Steel, 2 Overall Lg, 0.38 in Inside Dia
Mfr # ZAS34200-380-316
Zoro # G0794584
product price: $38.29
/ea
$38.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- For Screw Size 3/8
- Overall Length Tolerance +/- 0.0015
- Material 316 Stainless Steel
- Finish Passivated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ampg
- MFR # ZAS34200-380-316
- Zoro # G0794584
- Country of Origin United States
- Category Round Spacers
Dimensions
For Screw Size | 3/8 |
Overall Length | 2 |
Overall Length Tolerance | +/- 0.0015 |
Inside Diameter | 0.38 in |
Inside Diameter Tolerance | 0.005 |
Outside Diameter | 4-Mar |
Outside Diameter Tolerance | +/- 0.0005 |
Inside Dia. Tolerance | +0.005 |
Inside Dia. | 0.380 |
Details
Item | Spacer |
System of Measurement | Inch |
Material | 316 Stainless Steel |
Finish | Passivated |
Spacer Shape | Round |
Type | Unthreaded Spacer |
Spacer Material | 316 SS |
Spacer Finish | Passivated |
Compliance | ASTM A276 |
Description
Spacer
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1/4"-20 x 1/2 in Hex Hex Machine Screw, Zinc Plated Steel, 50 PK (HTCEIF02500500US-050P)
- DAGGERZ Self-Drilling Screw, #10-16 x 1 in, Dagger Guard Steel Pancake Head Phillips Drive, 5000 PK (LOPROSDCT1010)
- PRECISION BRAND Shim Stock, Roll, Brass, 0.0150 In, 12 In (17427)
- ZORO SELECT Wood Screw, #8, 3/4 in, Plain Brass Flat Head Phillips Drive, 100 PK (U49876.016.0075)
- AMPG Spacer, 1/4 Screw Size, Passivated 316 Stainless Steel, 1 Overall Lg, 0.252 in Inside Dia (ZAS381500-252-316)
- AMPG Spacer, 1 Screw Size, Plain 18-8 Stainless Steel, 1-1/4 Overall Lg, 1 in Inside Dia (ZSU21125-1-188)
- AMPG Spacer, 3/4 Screw Size, Plain 18-8 Stainless Steel, 7/8 Overall Lg, 3/4 in Inside Dia (ZSU112875-750-188)
- AMPG Spacer, 3/4 Screw Size, Plain Aluminum, 2-1/2 Overall Lg, 3/4 in Inside Dia (ZSU112250-750-ALU)
- AMPG Spacer, 1 Screw Size, Plain 18-8 Stainless Steel, 1/2 Overall Lg, 1 in Inside Dia (ZSU2500-1-188)
- AMPG Spacer, 3/4 Screw Size, Plain Aluminum, 1/8 Overall Lg, 3/4 in Inside Dia (ZSU112125-750-ALU)
- ZORO SELECT Round Spacer, Plain Stainless Steel, 3/16 in Overall Lg, #14 Inside Dia (500314RS303)
- Ampg Round Spacers