Shop All Round Spacers
Ampg
Spacer, 3/4 Screw Size, Plain Aluminum, 2-1/2 Overall Lg, 3/4 in Inside Dia
Mfr # ZSU112250-750-ALU
Zoro # G0785493
product price: $45.99
/ea
$45.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- For Screw Size 3/4
- Overall Length Tolerance +/- 0.005
- Material Aluminum
- Finish Plain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ampg
- MFR # ZSU112250-750-ALU
- Zoro # G0785493
- Country of Origin United States
- Category Round Spacers
Dimensions
For Screw Size | 3/4 |
Overall Length | 2-1/2 |
Overall Length Tolerance | +/- 0.005 |
Inside Diameter | 3/4 in |
Inside Diameter Tolerance | 0.01 |
Outside Diameter | 1/1/2002 |
Outside Diameter Tolerance | +/- 0.005 |
Inside Dia. | 0.750 |
Inside Dia. Tolerance | +0.010 |
Details
Item | Spacer |
System of Measurement | Inch |
Material | Aluminum |
Finish | Plain |
Spacer Shape | Round |
Type | Unthreaded Spacer |
Spacer Material | Alum |
Compliance | ASTM B211 |
Spacer Finish | Unfinished |
Description
Spacer
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER #10-32 x 1 in Combination Phillips/Slotted Round Machine Screw, Zinc Plated Steel, 100 PK (07679)
- ZORO SELECT Thumb Screw, #4-40 Thread Size, Round, Plain 18-8 Stainless Steel, 1/2 in Head Ht, 1 in Lg (Z0742)
- ZORO SELECT Clevis Pin, Std, Steel, Zinc, 1.500x6 In (WWG-CLPZ-153)
- ZORO SELECT Grade 5, 1/2"-13 Hex Head Cap Screw, Black Oxide Steel, 1-1/2 in L, 25 PK (U01000.050.0150)
- AMPG Spacer, 3/4 Screw Size, Plain Aluminum, 1/8 Overall Lg, 3/4 in Inside Dia (ZSU112125-750-ALU)
- AMPG Spacer, 1 Screw Size, Plain 18-8 Stainless Steel, 1-1/4 Overall Lg, 1 in Inside Dia (ZSU21125-1-188)
- AMPG Spacer, 3/4 Screw Size, Plain 18-8 Stainless Steel, 2-1/2 Overall Lg, 3/4 in Inside Dia (ZSU1122500-750-188)
- AMPG Spacer, 1/4 Screw Size, Passivated 316 Stainless Steel, 1 Overall Lg, 0.252 in Inside Dia (ZAS381500-252-316)
- AMPG Spacer, 3/4 Screw Size, Plain 18-8 Stainless Steel, 7/8 Overall Lg, 3/4 in Inside Dia (ZSU112875-750-188)
- AMPG Spacer, 3/8 Screw Size, Passivated 316 Stainless Steel, 2 Overall Lg, 0.38 in Inside Dia (ZAS34200-380-316)
- ZORO SELECT Round Spacer, #12 Screw Size, Stainless Stainless Steel, 5/16 in Overall Lg (370512RS303)
- Ampg Round Spacers