Shop All Round Spacers
Ampg
Spacer, 3/4 Screw Size, Plain 18-8 Stainless Steel, 2-1/2 Overall Lg, 3/4 in Inside Dia
Mfr # ZSU1122500-750-188
Zoro # G0785362
product price: $112.99
/ea
Free Shipping & Returns
$112.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- For Screw Size 3/4
- Overall Length Tolerance +/- 0.005
- Material 18-8 Stainless Steel
- Finish Plain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ampg
- MFR # ZSU1122500-750-188
- Zoro # G0785362
- Country of Origin United States
- Category Round Spacers
Dimensions
For Screw Size | 3/4 |
Overall Length | 2-1/2 |
Overall Length Tolerance | +/- 0.005 |
Inside Diameter | 3/4 in |
Inside Diameter Tolerance | 0.01 |
Outside Diameter | 1/1/2002 |
Outside Diameter Tolerance | +/- 0.005 |
Inside Dia. | 0.750 |
Inside Dia. Tolerance | +0.010 |
Details
Item | Spacer |
System of Measurement | Inch |
Material | 18-8 Stainless Steel |
Finish | Plain |
Spacer Shape | Round |
Type | Unthreaded Spacer |
Spacer Material | 18-8 SS |
Spacer Finish | Unfinished |
Compliance | ASTM A582 |
Description
Spacer
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NEWPORT FASTENERS 1/4"-20 Socket Head Cap Screw, Plain 316 Stainless Steel, 5/8 in Length, 100 PK (629108-100)
- ZORO SELECT Wood Screw, #9, 3-1/4 in, Zinc Yellow Steel Flat Head Torx Drive, 200 PK (U30105.017.0325)
- ZORO SELECT Clevis Pin, Std, Zinc, 0.437x2 L, PK10 (WWG-CLPZ-203)
- 80/20 1/4"-20 Socket Head Cap Screw, Black Zinc Plated Steel, 1/2 in Length (3491)
- AMPG Spacer, 3/4 Screw Size, Plain 18-8 Stainless Steel, 7/8 Overall Lg, 3/4 in Inside Dia (ZSU112875-750-188)
- AMPG Spacer, 1 Screw Size, Plain 18-8 Stainless Steel, 1-1/4 Overall Lg, 1 in Inside Dia (ZSU21125-1-188)
- AMPG Spacer, 1/4 Screw Size, Passivated 316 Stainless Steel, 1 Overall Lg, 0.252 in Inside Dia (ZAS381500-252-316)
- AMPG Spacer, 3/4 Screw Size, Plain Aluminum, 1/8 Overall Lg, 3/4 in Inside Dia (ZSU112125-750-ALU)
- AMPG Spacer, 3/8 Screw Size, Passivated 316 Stainless Steel, 2 Overall Lg, 0.38 in Inside Dia (ZAS34200-380-316)
- AMPG Spacer, 1 Screw Size, Plain 18-8 Stainless Steel, 1/2 Overall Lg, 1 in Inside Dia (ZSU2500-1-188)
- MIDWEST FASTENER Round Spacer, Black Chrome Steel, 3/4 in Overall Lg, 1/2 in Inside Dia (34093)
- Ampg Round Spacers