Shop All Round Spacers
Ampg
Spacer, 1/4 Screw Size, Passivated 316 Stainless Steel, 1 Overall Lg, 0.252 in Inside Dia
Mfr # ZAS381500-252-316
Zoro # G0886914
product price: $10.99
/ea
$10.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- For Screw Size 1/4
- Overall Length Tolerance +/- 0.0015
- Material 316 Stainless Steel
- Finish Passivated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ampg
- MFR # ZAS381500-252-316
- Zoro # G0886914
- Country of Origin United States
- Category Round Spacers
Dimensions
For Screw Size | 1/4 |
Overall Length | 1 |
Overall Length Tolerance | +/- 0.0015 |
Inside Diameter | 0.252 in |
Inside Diameter Tolerance | 0.005 |
Outside Diameter | 2-Jan |
Outside Diameter Tolerance | +/- 0.0005 |
Inside Dia. Tolerance | +0.005 |
Inside Dia. | 0.252 |
Details
Item | Spacer |
System of Measurement | Inch |
Material | 316 Stainless Steel |
Finish | Passivated |
Spacer Shape | Round |
Type | Unthreaded Spacer |
Spacer Material | 316 SS |
Compliance | ASTM A276 |
Spacer Finish | Passivated |
Description
Spacer
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Jam Nut, 3/4"-16, Steel, Grade 8, Zinc Plated, 29/64 in Ht (U11374.075.0001)
- ZORO SELECT Arch Barrel, #10-32, 1 3/16 in Brl Lg, 5/16 in Brl Dia, Brass Chrome (Z5000)
- MIDWEST FASTENER Nail Drive Anchor, 1/4" Dia., 1-1/4" L, Steel Zinc Plated, 100 PK (04067)
- BOSTITCH Heavy Duty Staples, 1/2 in Leg L, Steel (SB35121M)
- AMPG Spacer, 1 Screw Size, Plain 18-8 Stainless Steel, 1-1/4 Overall Lg, 1 in Inside Dia (ZSU21125-1-188)
- AMPG Spacer, 1 Screw Size, Plain 18-8 Stainless Steel, 1/2 Overall Lg, 1 in Inside Dia (ZSU2500-1-188)
- AMPG Spacer, 3/4 Screw Size, Plain 18-8 Stainless Steel, 7/8 Overall Lg, 3/4 in Inside Dia (ZSU112875-750-188)
- AMPG Spacer, 1/2 Screw Size, Passivated 316 Stainless Steel, 1-3/4 Overall Lg, 0.505 in Inside Dia (ZAS011750-505-316)
- AMPG Spacer, 3/4 Screw Size, Plain 18-8 Stainless Steel, 2-1/2 Overall Lg, 3/4 in Inside Dia (ZSU1122500-750-188)
- AMPG Spacer, 3/4 Screw Size, Plain Aluminum, 1/8 Overall Lg, 3/4 in Inside Dia (ZSU112125-750-ALU)
- MIDWEST FASTENER Round Spacer, Nylon, 1/4 in Overall Lg, 1/4 in Inside Dia (77152)
- Ampg Round Spacers