Shop All Round Spacers
Ampg
Spacer, 1 Screw Size, Plain 18-8 Stainless Steel, 1/2 Overall Lg, 1 in Inside Dia
Mfr # ZSU2500-1-188
Zoro # G0789745
product price: $51.99
/ea
$51.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- For Screw Size 1
- Overall Length Tolerance +/- 0.005
- Material 18-8 Stainless Steel
- Finish Plain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ampg
- MFR # ZSU2500-1-188
- Zoro # G0789745
- Country of Origin United States
- Category Round Spacers
Dimensions
For Screw Size | 1 |
Overall Length | 1/2 |
Overall Length Tolerance | +/- 0.005 |
Inside Diameter | 1 in |
Inside Diameter Tolerance | 0.01 |
Outside Diameter | 2 |
Outside Diameter Tolerance | +/- 0.005 |
Inside Dia. | 1.000 |
Inside Dia. Tolerance | +0.010 |
Details
Item | Spacer |
System of Measurement | Inch |
Material | 18-8 Stainless Steel |
Finish | Plain |
Spacer Shape | Round |
Type | Unthreaded Spacer |
Spacer Material | 18-8 SS |
Spacer Finish | Unfinished |
Compliance | ASTM A582 |
Description
Spacer
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Sheet Metal Screw, #6 x 3/4 in, Zinc Plated Steel Pan Head Square Drive, 50 PK (64023)
- ZORO SELECT Hex Nut, 1"-8, Steel, Grade 8, Zinc Yellow, 55/64 in Ht, 5 PK (U04122.100.0001)
- ZORO SELECT Socket Set Screw, Flat, 10-32x3/16, PK50 (SSFFIA-100018-050P)
- ZORO SELECT Binding Barrel, #8-32, 2 in Brl Lg, 13/64 in Brl Dia, Aluminum Plain, 25 PK (5MB96)
- AMPG Spacer, 1 Screw Size, Plain 18-8 Stainless Steel, 1-1/4 Overall Lg, 1 in Inside Dia (ZSU21125-1-188)
- AMPG Spacer, 3/4 Screw Size, Plain Aluminum, 1/8 Overall Lg, 3/4 in Inside Dia (ZSU112125-750-ALU)
- AMPG Spacer, 3/4 Screw Size, Plain 18-8 Stainless Steel, 2-1/2 Overall Lg, 3/4 in Inside Dia (ZSU1122500-750-188)
- AMPG Spacer, 3/8 Screw Size, Passivated 316 Stainless Steel, 2 Overall Lg, 0.38 in Inside Dia (ZAS34200-380-316)
- AMPG Spacer, 1/4 Screw Size, Passivated 316 Stainless Steel, 1 Overall Lg, 0.252 in Inside Dia (ZAS381500-252-316)
- AMPG Spacer, 3/4 Screw Size, Plain 18-8 Stainless Steel, 7/8 Overall Lg, 3/4 in Inside Dia (ZSU112875-750-188)
- MIDWEST FASTENER Round Spacer, Nylon, 3/8 in Overall Lg, 0.38 in Inside Dia (933472)
- Ampg Round Spacers