Shop All Binding Barrels
Ampg
Slot Barrel, #10-32, 5/16 in Brl Lg, 1/4 in Brl Dia, Steel Zinc Plated
Mfr # Z4840
Zoro # G0724943
product price: $3.69
/ea
Sold in multiples of 2 for $7.38
$7.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Barrel
- Thread Size #10-32
- Material Steel
- Finish Zinc Plated
- Barrel Length 5/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ampg
- MFR # Z4840
- Zoro # G0724943
- Country of Origin United States
- Category Binding Barrels
Dimensions
Thread Size | #10-32 |
Barrel Length | 5/16 in |
Barrel Diameter | 1/4 in |
Barrel Thread Depth | 5/16 in |
Barrel Dia. | 1/4 in |
Barrel Head Dia. | 3/8 in |
Barrel Head Height | 1/8 in |
Outside Dia. | 1/4" |
Barrel Head Diameter | 3/8 in |
Details
Item | Slot Barrel |
Type | Barrel |
Material | Steel |
Finish | Zinc Plated |
Barrel Head Style | Truss |
Drive Type | Slotted Drive |
Head Style | Truss |
Description
Slot Barrel, 1/4X5/16, 10-32 Stl Znc
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TAMPER-PRUF SCREWS 1/4"-20 x 2 in Spanner Pan Tamper Resistant Screw, 18-8 Stainless Steel, Plain Finish, 25 PK (121350)
- ZORO SELECT Wood Screw, #8, 2 in, Zinc Yellow Steel Flat Head Phillips Drive, 200 PK (U30005.016.0200)
- MIDWEST FASTENER Solid Rivet, Flat Head, 1/8 in Dia., 1 in L, Steel Body, 20 PK (930662)
- STANLEY Cable Staples, T25, - ga, Round Crown, 9/16 in Leg L, Steel, 1000 PK (CT109T)
- AMPG Combo Barrel/Screw, 1/4"-20, 7/8 to 1 in Brl Lg, 5/16 in Brl Dia, 316 Stainless Steel Unfinished (Z4139-316SS-PAK)
- AMPG Combo Barrel, 1/4"-20, 1-1/2 in Brl Lg, 5/16 in Brl Dia, 18-8 Stainless Steel Unfinished (Z4449SS)
- AMPG Combo Barrel/Screw, 5/16"-18, 1/2 to 5/8 in Brl Lg, 3/8 in Brl Dia, Steel Zinc Plated (Z4146PAK)
- AMPG Combo Barrel, #8-32, 3/4 in Brl Lg, 13/64 in Brl Dia, 18-8 Stainless Steel Unfinished (Z4128SS)
- AMPG Barrel Nut, #10-24, 1/2 in Brl Lg, 1/4 in Brl Dia, 18-8 Stainless Steel Unfinished (Z4742)
- AMPG Barrel Nut, 3/8"-16, 3/4 in Brl Lg, 7/16 in Brl Dia, 18-8 Stainless Steel Unfinished (Z4745)
- AMPG Barrel Nut, #10-32, 7/16 in Brl Lg, 1/4 in Brl Dia, Brass Nickel Plated (Z4814)
- Ampg Binding Barrels