Shop All Binding Barrels
Ampg
Slot Barrel, #10-24, 1/4 in Brl Lg, 1/4 in Brl Dia, Steel Black Zinc Plated
Mfr # Z4404-BLACK
Zoro # G0724663
product price: $0.69
/ea
Sold in multiples of 12 for $8.28
$8.28
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Type Barrel
- Thread Size #10-24
- Material Steel
- Finish Black Zinc Plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ampg
- MFR # Z4404-BLACK
- Zoro # G0724663
- Country of Origin Taiwan, Province of China
- Category Binding Barrels
Dimensions
Thread Size | #10-24 |
Barrel Length | 1/4 in |
Barrel Diameter | 1/4 in |
Barrel Head Dia. | 7/16 in |
Barrel Dia. | 1/4 in |
Outside Dia. | 1/4" |
Barrel Thread Depth | 1/4 in |
Barrel Head Height | 1/8 in |
Barrel Head Diameter | 7/16 in |
Details
Item | Slot Barrel |
System of Measurement | Inch |
Type | Barrel |
Material | Steel |
Finish | Black Zinc Plated |
Barrel Head Style | Truss |
Barrel Drive Type | Slotted |
Head Style | Truss |
Drive Type | Slotted Drive |
Description
Slot Barrel, 1/4X1/4, 10-24 Stl Black Zn
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Class 10.9, M18-2.50 Hex Head Cap Screw, Black Oxide Steel, 100 mm L, 10 PK (M04100.180.0100)
- ZORO SELECT High Crown Cap Nut, 7/8"-14, Steel, Zinc Plated, 1-23/32 in H (CPB149)
- ZORO SELECT Shoulder Screw, 3/4"-10 Thr Sz, 1 in Thr Lg, 3 in Shoulder Lg, 18-8 Stainless Steel, 2 PK (2DMX7)
- BOSTITCH Staples, Flat Crown, Carbon Steel, 1200 PK (BOSSTCR75XHC)
- AMPG Barrel Nut, #10-32, 3/4 in Brl Lg, 5/16 in Brl Dia, 18-8 Stainless Steel Unfinished (Z5028)
- AMPG Combo Barrel/Screw, 5/16"-18, 1/2 to 5/8 in Brl Lg, 3/8 in Brl Dia, 18-8 Stainless Steel Unfinished (Z4146SSPAK)
- AMPG Combo Barrel/Screw, 1/4"-20, 5/8 to 3/4 in Brl Lg, 5/16 in Brl Dia, 316 Stainless Steel Unfinished (Z4137-316SS-PAK)
- AMPG Combo Barrel, #8-32, 5/8 in Brl Lg, 13/64 in Brl Dia, 18-8 Stainless Steel Unfinished (Z4127SS)
- AMPG Combo Barrel/Screw, #8-32, 3/8 to 1/2 in Brl Lg, 13/64 in Brl Dia, 316 Stainless Steel Unfinished (Z4125-316SS-PAK)
- AMPG Combo Barrel/Screw, #8-32, 3/4 to 7/8 in Brl Lg, 13/64 in Brl Dia, 18-8 Stainless Steel Unfinished (Z4128SSPAK)
- ZORO SELECT Arch Barrel, #10-32, 1 9/16 in Brl Lg, 5/16 in Brl Dia, 18-8 Stainless Steel Plain (Z5125)
- Ampg Binding Barrels