Shop All Shoulder Bolts
Ampg
Shoulder Screw, M8 x 1.25 Thr Sz, 13mm Thr Lg, 8 mm Shoulder Lg, Alloy Steel
Mfr # STR700M10X8
Zoro # G0717256
product price: $9.69
/ea
$9.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Socket Head
Hex Drive
- System of Measurement Metric
- Thread Size M8 x 1.25
- Shoulder Diameter 10 mm
- Drive Size 5mm
- Material Alloy Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ampg
- MFR # STR700M10X8
- Zoro # G0717256
- Country of Origin United States
- Category Shoulder Bolts
Dimensions
Thread Size | M8 x 1.25 |
Shoulder Diameter | 10 mm |
Shoulder Length | 8 mm |
Drive Size | 5mm |
Head Diameter | 16mm |
Head Height | 7mm |
Thread Length | 13mm |
Diameter Thread Size | M8 x 1.25 |
Details
System of Measurement | Metric |
Head Type | Socket |
Drive Type | Hex |
Material | Alloy Steel |
Finish | Black Oxide |
Item | Shoulder Screw |
Description
Socket Shoulder Screw,ASME Tolerance 10
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMPG Flat Washer, Fits Bolt Size 5/16" , 18-8 Stainless Steel Plain Finish (Z9096M-SS)
- DEWALT Power-Stud+ SD1 Wedge Anchor, 1/2" Dia., 3-3/4" L, Carbon Steel Zinc Plated, 50 PK (7422SD1-PWR)
- SAMMYS SAMMYS Vertical Rod Hanger, Steel, Not Applicable Size, 1" L, Steel Zinc Plated, 25 PK (8181922)
- ZORO SELECT Fully Threaded Rod, 1"-12, 12 in, Steel, Grade 2, Plain Finish (56110)
- AMPG Shoulder Screw, 2A Thr Sz, 3/8 Thr Lg, 3/8 in Shoulder Lg, Brass (STR40651C06)
- AMPG Shoulder Screw, 2A Thr Sz, 1/4 in Thr Lg, 1 in Shoulder Lg, Brass (STR40614C16)
- AMPG Shoulder Screw, 3A Thr Sz, 3/4 Thr Lg, 1 in Shoulder Lg, 18-8 Stainless Steel (STR60158C16)
- AMPG Self-Locking Shoulder Screws, 3A Thr Sz, 7/16 Thr Lg, 1/8 in Shoulder Lg, 316 Stainless Steel (STR60251C02-PATCH)
- AMPG Shoulder Screw, M10 x 1.5 Thr Sz, 16mm Thr Lg, 14 mm Shoulder Lg, 18-8 Stainless Steel (ZR1982-303S)
- AMPG Shoulder Screw, 3A Thr Sz, 3/8 Thr Lg, 2-1/4 in Shoulder Lg, Aluminum (STR72014C36-1)
- ZORO SELECT Precision Shoulder Screw, M8-1.25 Thr Sz, 12 mm Thr Lg, 10 mm Shoulder Lg, 18-8 Stainless Steel (MSB1-39)
- Ampg Shoulder Bolts