Shop All Shoulder Bolts
Ampg
Shoulder Screw, M8 x 1.25 Thr Sz, 13mm Thr Lg, 6 mm Shoulder Lg, 18-8 Stainless Steel
Mfr # STR601M10X6
Zoro # G0779491
product price: $10.15
/ea
$10.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Socket Head
Hex Drive
- System of Measurement Metric
- Thread Size M8 x 1.25
- Shoulder Diameter 10 mm
- Drive Size 5mm
- Material 18-8 Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ampg
- MFR # STR601M10X6
- Zoro # G0779491
- Country of Origin United States
- Category Shoulder Bolts
Dimensions
Thread Size | M8 x 1.25 |
Shoulder Diameter | 10 mm |
Shoulder Length | 6 mm |
Drive Size | 5mm |
Head Diameter | 16mm |
Head Height | 7mm |
Thread Length | 13mm |
Diameter Thread Size | M8 x 1.25 |
Details
System of Measurement | Metric |
Head Type | Socket |
Drive Type | Hex |
Material | 18-8 Stainless Steel |
Finish | Plain |
Item | Shoulder Screw |
Type | Shoulder Screw |
Description
Shldr Screw, 10 (M8)X6ASME, ST 18-8SS
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Top Lock Distorted Thread Lock Nut, 1/2"-13, 18-8 Stainless Steel, Not Graded, Plain, 17/64 in Ht (U51915.050.0001)
- DEWALT Power-Stud- HD5 Wedge Anchor, 1/2" Dia., 7" L, Carbon Steel Galvanized, 25 PK (7726HD5-PWR)
- KERR LAKESIDE 3/8"-16 Socket Head Cap Screw, Black Oxide Steel, 2-1/2 in Length, 50 PK (37C250KFC)
- ZORO SELECT 1/4"-20 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 7/8 in Length, 100 PK (U51050.025.0087)
- AMPG Shoulder Screw, 5g6g Thr Sz, 13mm Thr Lg, 14 mm Shoulder Lg, 18-8 Stainless Steel (STR601M10X14)
- AMPG Shoulder Screw, 5g6g Thr Sz, 13mm Thr Lg, 55 mm Shoulder Lg, 18-8 Stainless Steel (STR601M10X55)
- AMPG Shoulder Screw, 2A Thr Sz, 3/16 Thr Lg, 3/8 in Shoulder Lg, Brass (STR55053C06)
- AMPG Shoulder Screw, 3A Thr Sz, 5/8 Thr Lg, 2 in Shoulder Lg, Stainless Steel (STR74412C32-1)
- AMPG Shoulder Screw, 2A Thr Sz, 3/8 Thr Lg, 1/4 in Shoulder Lg, Brass (STR40638C04)
- AMPG Shoulder Screw, 1/2"-13 Thr Sz, 5/8 Thr Lg, 1/4 in Shoulder Lg, Alloy Steel (STR70012C04-OST)
- MTD Screw-Shoulder .37 (738-05000)
- Ampg Shoulder Bolts