Shop All Shoulder Bolts
Ampg
Shoulder Screw, M8 x 1.25 Thr Sz, 13mm Thr Lg, 20 mm Shoulder Lg, Alloy Steel
Mfr # STR700M10X20
Zoro # G0717116
product price: $14.95
/ea
$14.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Socket Head
Hex Drive
- System of Measurement Metric
- Thread Size M8 x 1.25
- Shoulder Diameter 10 mm
- Drive Size 5mm
- Material Alloy Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ampg
- MFR # STR700M10X20
- Zoro # G0717116
- Country of Origin United States
- Category Shoulder Bolts
Dimensions
Thread Size | M8 x 1.25 |
Shoulder Diameter | 10 mm |
Shoulder Length | 20 mm |
Drive Size | 5mm |
Head Diameter | 16mm |
Head Height | 7mm |
Thread Length | 13mm |
Diameter Thread Size | M8 x 1.25 |
Details
System of Measurement | Metric |
Head Type | Socket |
Drive Type | Hex |
Material | Alloy Steel |
Finish | Black Oxide |
Item | Shoulder Screw |
Description
Socket Shoulder Screw,ASME Tolerance 10
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Sheet Metal Screw, #8 x 1-1/4 in, Zinc Plated Steel Flat Head Phillips Drive, 100 PK (U26680.016.0125)
- MIDWEST FASTENER M4-0.70 Socket Head Cap Screw, Steel, 10 mm Length, 10 PK (75612)
- ZORO SELECT Round Spacer, #8 Screw Size, Aluminum, 3/8 in Overall Lg (140608RSA)
- ZORO SELECT Class 10.9, M16-1.50 Hex Head Cap Screw, Black Oxide Steel, 40 mm L, 25 PK (M04170.160.0040)
- AMPG Shoulder Screw, 1/4"-20 Thr Sz, 3/8 Thr Lg, 1-1/4 in Shoulder Lg, 18-8 Stainless Steel (STR60114C20-OST)
- AMPG Shoulder Screw, 6g Thr Sz, 11mm Thr Lg, 6 mm Shoulder Lg, 316 Stainless Steel (STR402M8X6UL)
- AMPG Shoulder Screw, 5/16"-18 Thr Sz, 1/2 Thr Lg, 3/16 in Shoulder Lg, Alloy Steel (STR70038C03)
- AMPG Shoulder Screw, 3A Thr Sz, 7/16 Thr Lg, 2-1/2 in Shoulder Lg, 18-8 Stainless Steel (STR60151C40)
- AMPG Shoulder Screw, 3A Thr Sz, 3/4 Thr Lg, 3 in Shoulder Lg, 18-8 Stainless Steel (STR60138C48-1420)
- AMPG Self-Locking Shoulder Screws, 3A Thr Sz, 3/8 Thr Lg, 3/4 in Shoulder Lg, 316 Stainless Steel (STR60214C12-PATCH)
- ZORO SELECT Shoulder Screw, 3/4"-10 Thr Sz, 1 in Thr Lg, 2 in Shoulder Lg, Alloy Steel (U07111.100.0200)
- Ampg Shoulder Bolts