Shop All Shoulder Bolts
Ampg
Shoulder Screw, M8 x 1.25 Thr Sz, 13mm Thr Lg, 10 mm Shoulder Lg, Alloy Steel
Mfr # STR700M10X10-LOW
Zoro # G2205120
product price: $13.19
/ea
$13.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Socket Head
Hex Drive
- System of Measurement Metric
- Thread Size M8 x 1.25
- Shoulder Diameter 10 mm
- Drive Size 5mm
- Material Alloy Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ampg
- MFR # STR700M10X10-LOW
- Zoro # G2205120
- Country of Origin United States
- Category Shoulder Bolts
Dimensions
Thread Size | M8 x 1.25 |
Shoulder Diameter | 10 mm |
Shoulder Length | 10 mm |
Drive Size | 5mm |
Head Diameter | 16mm |
Head Height | 4.5mm |
Thread Length | 13mm |
Diameter Thread Size | M8 x 1.25 |
Details
System of Measurement | Metric |
Head Type | Socket |
Drive Type | Hex |
Material | Alloy Steel |
Finish | Black Oxide |
Item | Shoulder Screw |
Type | Shoulder Screw |
Profile | Low-Profile |
Description
Low Pro Knrl Hd Shdr Screw,Alloy USA,1
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Grade 8, 7/16"-14 Hex Head Cap Screw, Black Oxide Steel, 1-1/4 in L, 25 PK (N04100.043.0125)
- ZORO SELECT Solid Rivet, Universal Head, 0.1563 in Dia., 0.312 in L, Aluminum Body, 100 PK (70AD0505-EA-100)
- L.H. DOTTIE Long Lag Shield, 3/8" Dia, 2-1/2" L, Alloy Steel 50 PK (SLS38)
- PRO-FIT Deck Screw, #6 x 1-5/8 in, Steel, Flat Head, 5425 PK (281109)
- AMPG Shoulder Screw, M20 x 2.5 Thr Sz, 27mm Thr Lg, 100 mm Shoulder Lg, Alloy Steel (STR700M24X100)
- AMPG Shoulder Screw, 5/16"-18 Thr Sz, 1 Thr Lg, 2-1/4 in Shoulder Lg, 18-8 Stainless Steel (STR60138C36-EXT)
- AMPG Shoulder Screw, 3A Thr Sz, 1-1/2 Thr Lg, 1 in Shoulder Lg, Aluminum (STR720015C16-1)
- AMPG Shoulder Screw, #10-24 Thr Sz, 3/8 Thr Lg, 3/8 in Shoulder Lg, Alloy Steel (STR70014C06-ULTRA)
- AMPG Shoulder Screw, 2A Thr Sz, 1/4 in Thr Lg, 3/8 in Shoulder Lg, 18-8 Stainless Steel (ZR1366-303H)
- AMPG Shoulder Screw, M6 x 1 Thr Sz, 11mm Thr Lg, 25 mm Shoulder Lg, Alloy Steel (STR700M8X25)
- ZORO SELECT Shoulder Screw, 3/8"-16 Thr Sz, 5/8 in Thr Lg, 3-3/4 in Shoulder Lg, Alloy Steel, 5 PK (U07111.050.0375)
- Ampg Shoulder Bolts