Shop All Shoulder Bolts
Ampg
Shoulder Screw, M8 x 1.25 Thr Sz, 11mm Thr Lg, 8 mm Shoulder Lg, Alloy Steel
Mfr # STR700M8X8-OST
Zoro # G2205653
product price: $7.49
/ea
$7.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Socket Head
Hex Drive
- System of Measurement Metric
- Thread Size M8 x 1.25
- Shoulder Diameter 8 mm
- Shoulder Length 8 mm
- Drive Size 4mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ampg
- MFR # STR700M8X8-OST
- Zoro # G2205653
- Country of Origin United States
- Category Shoulder Bolts
Dimensions
Thread Size | M8 x 1.25 |
Shoulder Diameter | 8 mm |
Shoulder Length | 8 mm |
Drive Size | 4mm |
Head Diameter | 13mm |
Head Height | 5.5mm |
Thread Length | 11mm |
Diameter Thread Size | M8 x 1.25 |
Details
System of Measurement | Metric |
Head Type | Socket |
Drive Type | Hex |
Material | Alloy Steel |
Finish | Black Oxide |
Item | Shoulder Screw |
Type | Shoulder Screw |
Description
Oversized Thrd Skt Shdr Screw,Alloy USA
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT M5-0.80 Socket Head Cap Screw, Plain Stainless Steel, 8 mm Length, 50 PK (M51028.050.0008)
- ZORO SELECT Spring Nut, #6-32, U Shape, Steel, Not Graded, Phosphate Finish, 50 PK (1LBD2)
- ZORO SELECT Barrel Bolt, 1/4"-20, 1 in Brl Lg, 5/16 in Brl Dia, 316 stainless steel Plain, 5 PK (2JGP7)
- ZORO SELECT Flat Washer, Fits Bolt Size M36 , Steel Zinc Plated Finish, 2 PK (M38093.360.0001)
- AMPG Shoulder Screw, 3A Thr Sz, 7/16 Thr Lg, 3/4 in Shoulder Lg, 316 Stainless Steel (STR60251C12)
- AMPG Shoulder Screw, 3A Thr Sz, 5/8 Thr Lg, 2 in Shoulder Lg, Stainless Steel (STR74412C32-1)
- AMPG Shoulder Screw, 6g Thr Sz, 6mm Thr Lg, 14 mm Shoulder Lg, 18-8 Stainless Steel (ZR1824-303H)
- AMPG Shoulder Screw, 3A Thr Sz, 5/32 Thr Lg, 1/2 in Shoulder Lg, Aluminum (STR72018C08)
- AMPG Shoulder Screw, 3A Thr Sz, 7/8 Thr Lg, 7-1/2 Shoulder Lg, Titanium (STR70534C120-1)
- AMPG Shoulder Screw, 3/8"-16 Thr Sz, 5/8 Thr Lg, 1/2 in Shoulder Lg, 18-8 Stainless Steel (STR60112C08-2)
- ZORO SELECT Tamper-Resistant Shoulder Screw, #10-24 Thr Sz, 3/8 in Thr Lg, 1/4 in Shoulder Lg (5MA46)
- Ampg Shoulder Bolts