Shop All Shoulder Bolts
Ampg
Shoulder Screw, M8 x 1.25 Thr Sz, 11mm Thr Lg, 6 mm Shoulder Lg, Alloy Steel
Mfr # STR700M8X6-OST
Zoro # G2205741
product price: $8.25
/ea
$8.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Socket Head
Hex Drive
- System of Measurement Metric
- Thread Size M8 x 1.25
- Shoulder Diameter 8 mm
- Shoulder Length 6 mm
- Drive Size 4mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ampg
- MFR # STR700M8X6-OST
- Zoro # G2205741
- Country of Origin United States
- Category Shoulder Bolts
Dimensions
Thread Size | M8 x 1.25 |
Shoulder Diameter | 8 mm |
Shoulder Length | 6 mm |
Drive Size | 4mm |
Head Diameter | 13mm |
Head Height | 5.5mm |
Thread Length | 11mm |
Diameter Thread Size | M8 x 1.25 |
Details
System of Measurement | Metric |
Head Type | Socket |
Drive Type | Hex |
Material | Alloy Steel |
Finish | Black Oxide |
Item | Shoulder Screw |
Type | Shoulder Screw |
Description
Oversized Thrd Skt Shdr Screw,Alloy USA
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER External Tooth Lock Washer, For Screw Size 3/8 in Steel, Zinc Plated Finish, 100 PK (03968)
- ZORO SELECT Thread Cutting Screw, #12-24 x 3/4 in, Black Oxide Steel Flat Head Phillips Drive, 4000 PK (1212FPUB)
- MIDWEST FASTENER Class 10.9, M14-2.00 Flange Bolt, Black Phosphate Steel, 60 mm L, 2 PK (78485)
- ZORO SELECT 3/8"-16 Socket Head Cap Screw, Black Oxide Steel, 3/4 in Length, 50 PK (U07150.037.0075)
- AMPG Shoulder Screw, 3A Thr Sz, 3/16 Thr Lg, 11/32 in Shoulder Lg, Titanium (STR70531C05.5-1)
- AMPG Shoulder Screw, 2A Thr Sz, 3/4 Thr Lg, 2 in Shoulder Lg, Steel (Z0808)
- AMPG Shoulder Screw, #10-24 Thr Sz, 3/8 Thr Lg, 2 in Shoulder Lg, Alloy Steel (STR70014C32)
- AMPG Shoulder Screw, 3A Thr Sz, 1/4 in Thr Lg, 2-1/4 in Shoulder Lg, 316 Stainless Steel (STR60214F36)
- AMPG Shoulder Screw, 5g6g Thr Sz, 13mm Thr Lg, 14 mm Shoulder Lg, 18-8 Stainless Steel (STR601M10X14)
- AMPG Self-Locking Shoulder Screws, 3A Thr Sz, 3/8 Thr Lg, 1/8 in Shoulder Lg, 316 Stainless Steel (STR60214C02-PATCH)
- ZORO SELECT Shoulder Screw, M8-1.25 Thr Sz, 13 mm Thr Lg, 16 mm Shoulder Lg, 18-8 Stainless Steel, 5 PK (M51044.100.0016)
- Ampg Shoulder Bolts