Shop All Shoulder Bolts
Ampg
Shoulder Screw, M8 x 1.25 Thr Sz, 11mm Thr Lg, 10 mm Shoulder Lg, Alloy Steel
Mfr # STR700M8X10-OST
Zoro # G2205504
product price: $8.19
/ea
$8.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Socket Head
Hex Drive
- System of Measurement Metric
- Thread Size M8 x 1.25
- Shoulder Diameter 8 mm
- Shoulder Length 10 mm
- Drive Size 4mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ampg
- MFR # STR700M8X10-OST
- Zoro # G2205504
- Country of Origin United States
- Category Shoulder Bolts
Dimensions
Thread Size | M8 x 1.25 |
Shoulder Diameter | 8 mm |
Shoulder Length | 10 mm |
Drive Size | 4mm |
Head Diameter | 13mm |
Head Height | 5.5mm |
Thread Length | 11mm |
Diameter Thread Size | M8 x 1.25 |
Details
System of Measurement | Metric |
Head Type | Socket |
Drive Type | Hex |
Material | Alloy Steel |
Finish | Black Oxide |
Item | Shoulder Screw |
Type | Shoulder Screw |
Description
Oversized Thrd Skt Shdr Screw,Alloy USA
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 5/16"-18 Socket Head Cap Screw, Black Oxide Steel, 1-1/4 in Length, 50 PK (U07410.031.0125)
- ZORO SELECT M8-1.25 Socket Head Cap Screw, Plain Stainless Steel, 10 mm Length, 50 PK (M51060.080.0010)
- ZORO SELECT Set Screw, Steel, PK5 (U01080.062.0500)
- MIDWEST FASTENER 3/8"-24 Socket Head Cap Screw, Chrome Plated Steel, 1-1/4 in Length, 10 PK (79784)
- AMPG Shoulder Screw, 3A Thr Sz, 3/4 Thr Lg, 1 in Shoulder Lg, 18-8 Stainless Steel (STR60158C16)
- AMPG Shoulder Screw, 6g Thr Sz, 4mm Thr Lg, 10 mm Shoulder Lg, 18-8 Stainless Steel (ZR1716-303H)
- AMPG Shoulder Screw, 3A Thr Sz, 3/8 Thr Lg, 1 in Shoulder Lg, 18-8 Stainless Steel (STR60114C16)
- AMPG Shoulder Screw, 3A Thr Sz, 1/2 Thr Lg, 3 in Shoulder Lg, 18-8 Stainless Steel (STR60138C48)
- AMPG Shoulder Screw, 3A Thr Sz, 1/2 Thr Lg, 1-7/8 in Shoulder Lg, 18-8 Stainless Steel (STR60138C30)
- AMPG Shoulder Screw, 5/16"-18 Thr Sz, 1 Thr Lg, 2-1/4 in Shoulder Lg, 18-8 Stainless Steel (STR60138C36-EXT)
- ZORO SELECT Shoulder Screw, 3/8"-16 Thr Sz, 5/8 in Thr Lg, 3/4 in Shoulder Lg, 18-8 Stainless Steel, 4 PK (2DMN2)
- Ampg Shoulder Bolts