Shop All Shoulder Bolts
Ampg
Shoulder Screw, M6 x 1 Thr Sz, 11mm Thr Lg, 8 mm Shoulder Lg, Alloy Steel
Mfr # STR700M8X8-LOW
Zoro # G2205629
product price: $10.29
/ea
$10.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Socket Head
Hex Drive
- System of Measurement Metric
- Thread Size M6 x 1
- Shoulder Diameter 8 mm
- Drive Size 4mm
- Material Alloy Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ampg
- MFR # STR700M8X8-LOW
- Zoro # G2205629
- Country of Origin United States
- Category Shoulder Bolts
Dimensions
Thread Size | M6 x 1 |
Shoulder Diameter | 8 mm |
Shoulder Length | 8 mm |
Drive Size | 4mm |
Head Diameter | 13mm |
Head Height | 3.5mm |
Thread Length | 11mm |
Diameter Thread Size | M6 x 1 |
Details
System of Measurement | Metric |
Head Type | Socket |
Drive Type | Hex |
Material | Alloy Steel |
Finish | Black Oxide |
Item | Shoulder Screw |
Type | Shoulder Screw |
Profile | Low-Profile |
Description
Low Pro Knrl Hd Shdr Screw,Alloy USA,8
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STANLEY ENGINEERED FASTENING Blind Rivet, Dome Head, 3/16 in Dia., 19/64 in L, Stainless Steel Body, 250 PK (SSD62SSBS200)
- MIDWEST FASTENER 1/4"-28 x 1-1/4 in Phillips Flat Machine Screw, Plain Stainless Steel, 12 PK (37685)
- ZORO SELECT Self-Drilling Screw, #8 x 3/4 in, Zinc Plated Steel Hex Head External Hex Drive, 200 PK (U31810.016.0075)
- ZORO SELECT Flat Washer, For Screw Size 1" , Steel Black Oxide Finish, 25 PK (5MXC5)
- AMPG Shoulder Screw, 2A Thr Sz, 7/16 Thr Lg, 3/8 in Shoulder Lg, Stainless Steel (ZR1408-416H)
- AMPG Shoulder Screw, 5/8"-11 Thr Sz, 7/8 Thr Lg, 1-3/4 in Shoulder Lg, Alloy Steel (STR70034C28)
- AMPG Shoulder Screw, 5g6g Thr Sz, 4.5mm Thr Lg, 6 mm Shoulder Lg, 18-8 Stainless Steel (STR601M5X6)
- AMPG Shoulder Screw, #10-24 Thr Sz, 3/8 Thr Lg, 3 in Shoulder Lg, Alloy Steel (STR70014C48)
- AMPG Shoulder Screw, 3A Thr Sz, 1/2 Thr Lg, 5/8 in Shoulder Lg, 18-8 Stainless Steel (STR60138C10)
- AMPG Shoulder Screw, 5g6g Thr Sz, 13mm Thr Lg, 55 mm Shoulder Lg, 18-8 Stainless Steel (STR601M10X55)
- AMPG Shoulder Screw, 6g Thr Sz, 4mm Thr Lg, 25 mm Shoulder Lg, 18-8 Stainless Steel (ZR1720-303H)
- Ampg Shoulder Bolts