Shop All Shoulder Bolts
Ampg
Shoulder Screw, M6 x 1 Thr Sz, 11mm Thr Lg, 6 mm Shoulder Lg, 18-8 Stainless Steel
Mfr # STR601M8X6
Zoro # G0824474
product price: $10.19
/ea
$10.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Socket Head
Hex Drive
- System of Measurement Metric
- Thread Size M6 x 1
- Shoulder Diameter 8 mm
- Drive Size 4mm
- Material 18-8 Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ampg
- MFR # STR601M8X6
- Zoro # G0824474
- Country of Origin United States
- Category Shoulder Bolts
Dimensions
Thread Size | M6 x 1 |
Shoulder Diameter | 8 mm |
Shoulder Length | 6 mm |
Drive Size | 4mm |
Head Diameter | 13mm |
Head Height | 5.5mm |
Thread Length | 11mm |
Diameter Thread Size | M6 x 1 |
Details
System of Measurement | Metric |
Head Type | Socket |
Drive Type | Hex |
Material | 18-8 Stainless Steel |
Finish | Plain |
Item | Shoulder Screw |
Type | Shoulder Screw |
Description
Shldr Screw,8 (M6)X6ASME, ST 18-8SS
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Toggle Bolt, 3" L, Steel, 50 PK (0648TBCR)
- ZORO SELECT Top Lock Distorted Thread Lock Nut, 5/8"-11, Steel, Grade C, Yellow Zinc, 47/64 in Ht, 10 PK (U12920.062.0001)
- ZORO SELECT M5 X 26 Spring Pin ISO Steel Plain (5DV14)
- RED HEAD Multi-Set II Flush Embedment Anchor, 3/8" Dia, 1" L, Steel Zinc Plated, 100 PK (RL-14)
- AMPG Shoulder Screw, 5g6g Thr Sz, 11mm Thr Lg, 80 mm Shoulder Lg, 18-8 Stainless Steel (STR601M8X80)
- AMPG Shoulder Screw, 3A Thr Sz, 5/8 Thr Lg, 1 in Shoulder Lg, 18-8 Stainless Steel (STR60112C16)
- AMPG Shoulder Screw, 3A Thr Sz, 1/2 Thr Lg, 3/4 in Shoulder Lg, 316 Stainless Steel (STR60238C12)
- AMPG Shoulder Screw, 2A Thr Sz, 3/16 Thr Lg, 5/8 in Shoulder Lg, Brass (STR55031C10)
- AMPG Shoulder Screw, 3A Thr Sz, 3/8 Thr Lg, 1/4 in Shoulder Lg, 316 Stainless Steel (STR60214C04)
- AMPG Shoulder Screw, 3A Thr Sz, 7/8 Thr Lg, 1/2 in Shoulder Lg, 18-8 Stainless Steel (STR60134C08)
- ZORO SELECT Shoulder Screw, #10-24 Thr Sz, 3/8 in Thr Lg, 2 in Shoulder Lg, 316 Stainless Steel (STR61614C32)
- Ampg Shoulder Bolts